Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Power Supply
    Redundant Power 
     Supply

        2U/3U
          -PS3038
          -PS3037
          -PS3036
          -PS3035
          -PS3024
          -PS3023
          -PS3016
          -PS3015
          -PS3014
          -PS3013
          -PS3009
          -PS3008
          -PS3002
          -PS3001
        4U
          -PS3040
          -PS3011
        PS/2
          -PS3039
          -PS3034
          -PS3033
          -PS3032
          -PS3031
          -PS3030
          -PS3022
          -PS3021
          -PS3012
          -PS3010
          -PS3007
          -PS3006
          -PS3005
          -PS3004
          -PS3003
ATX Switching Power
   Supply

1U /2U /3U Switching
   Power Supply

DC Power Supply
80 Plus Certified Power
   Supply

Accessories

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy


                    

          REDUNDANT POWER SUPPLY: PART # PS3008

2U Type 460 + 460W  N+1 Redundant Power Supply


                                                                


                                                                   

  FEATURES :                                                         

  • Compact size Module Design
  • Quick Removable Application
  • Active power Factor Correction
  • Universal Power Input
  • Current Sharing on +5V, +3.3V and +12V
  • Remote DC Sense on +5V, +3.3V and +12V
  • Front panel LED to Indicate Power Status
  • Power Fault Alarm Signals
  • Over Voltage Protection
  • Over Current Protection
  • Over Power Protection
  • Short Circuit Protection
  • MTBF >100,000 Hour                             

                                                                   

SPECIFICATIONS

  • Input Range: 100 to 240 VAC, +/-10%
  • Input Current: 8A@115VAC, 4A@230VAC
  • Input Frequency: 47~63Hz
  • Power Factor: 0.98 minmum
  • Efficiency: 65% minimum, at full load
  • Hold up Time: 20mS minimum, at full load
  • PSON (Remote ON/OFF): TTL compatible
  • Power Good: 200 to 500 mS, TTL compatible
  • Cooling Fan: 40x40x28 mm (SANYO DENKI)
  • Operating Temperature: 0 to 50 degree
  • Operating Humidity: 20 to 90% RH
  • Harmonic: Meet EN61000-3-2
  • EMI/EFI: CE, FCC class B
  • Safety: UL, cUL, TUV, CB
Output Specification:
Output
+5V
+3.3V
+12V
-5V
-12V
5VSB
Max. output(A)
30A
30A
30A
--
0.8A
2A
Min. output(A)
1A
0A
1A
--
0A
0A
Load Regulation
+5/-4%
-5/-3%
+5/-4%
+/-10%
+/-10%
+/-5%
Cross Regulation
+5/-4%
-5/-3%
+5/-4%
+/-10%
+/-10%
+/-5%
Line Regulation
+/-1%
+/-1%
+/-1%
+/-1%
+/-1%
+/-1%
Ripple&Noise
50mV
50mV
50mV
100mV
120mV
50mV
  • Note 1: +5V & +3.3V combine output shall not exceed 220W.
  • note 2: +5V, +3.3V and +12V combinr output shall not exceed 440W.
  • Note 3: Noise Bandwidth is from DC to 20MHz.

  Dimensions (unit : mm) :



       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.