Products
    Server Rack
Server Rack Accessories
    Blank Panels
    Bracket Support
    Cable Management
    Castor
    Cooling Fans
    KVM
    Rack Drawer
    Rack Keyboard Drawer
    Monitor Enclosure
    Rack mounted LCD/ KVM
    Power Strips
    Rack Rails
    Screw Bags
    Rack Shelves
    Rack Display Mounting
     Bracket

    Wall Mount Rack
     Accessories

    Environmental Control
     Management / Sensors

    Intelligent Cabinet Door
   Lock Handle / Smart Card

       DL-1001
       DL-1002
       DL-1003
       DL-1004
    Patch panel
    Miscellaneous
 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






 Environmental Control Box Integrated PDU Integrated Fan Unit

DL-1002 Intelligent Cabinet Door Lock Handle

Cabinet level access security has become critically important for all data centers and server rooms. More and more IT managers have recognized this need and are upgrading their cabinets with smartcard access control. To meet the increasing needs, Synergy Global Technology Inc, offers the Intelligent Door Locks at affordable prices.

Download User Manual
Download Product Sheet



    Key Benefits:
>> Affordable Price
A basic cabinet can be upgraded with Intelligent Door Lock access control at an affordable price.
  >> Quality Products & Service Commitment
We are committed to providing high quality products and services. All purchases of our long life products with 2 years warranty standard can be upgraded to 5 years.
>> Simple Components & D I Y Installation
The key hardware components for each cabinet just consists of a pair of Intelligent handles, two door sensors and cable accessories. The hardware installation is so easy that even the end-users can do it. Both Left and Right opening handle models are available.
>> LED for Clear Lock Status Indication
Three LED color modes on the Intelligent Door Locks indicate the lock status clearly. An authorized unlock is signaled by a silver white flashing LED. Unauthorized cabinet access will result in a red flashing LED following with an audible alarm while the handles are equipped with door sensors.
>> Proximity & MiFARE Compatible
Compatibility issues between different access card standards are a major consideration when deploying an Intelligent Handle system. DL-1002 standalone series caters for the two most common card alternatives – the Proximity & MiFARE. User's existing card can be used on DL-1002 if it is in either of the above.
>> Dual Card Authentication by Administrator and User Cards
DL-1002 offers an administrator card option to provide dual card authentication cabinet access. Unless the administrator card detects in advance, the Intelligent handle cannot be unlocked by the user card. The dual card authentication access makes sure that any authoriation door opening is fully under the data center’s monitoring.
>> Designed for IT Branded Cabinets
DL-1002 is designed for the global IT branded cabinets. Its Universal Mounting Cut-out generally allows easy integration with most third party cabinets so costly & complicated door customization is not required.
 


  Mounting Cut-out:
The patented Intelligent handle is an intelligent design with universal mounting cut-out. Recently, most global branded cabinets have applied a standard handle cut out dimension on the door. To achieve the highest level of interoperability offered in the cabinet industry, the DL-1002 handle also applies the same mounting dimension. It avoids costly and complicated door customization for the smartcard handle integration.
Cut-out Back View Side View
Close
Side View
Open


  Handle LED for Lock Status Indication:
The LED color on DL-1002 standalone Intelligent door lock handle provides the clear indication on the lock status. User can view the handle lock status just by LED handle colors.

  Door Sensor:
Optional door sensor is an essential item for alarm functions. User can be alerted by visual and audio alarm for unauthorized door opening.
( I ) Inductive Door Sensor ( II ) Mechanical Door Sensor
  • light weight / adhesive
  • mini size ( 32.5 x 12.2 x 9.2 mm )
  • no custom cutting required on doors
  • easy for existing cabinet retrofit
  • with 2m cord
  • low cost / precise
  • size ( 52 x 22.5 x 30.75 mm )
  • cost efficient integration to new cabinet
  • custom cutting required on doors
  • with 2m cord

  Quick Installation:
DL-1002 installation is simple and quick - it just involves the smartcard handles, door sensors and easy cabling.
  • DL-1002P Proximity or DL-1002M MiFARE smartcard handle : 2pcs for front & rear door, with cables to connect (2) (3) (4)
  • Optional door sensor with cable : 2pcs for front & rear door ( 2m )
  • Power cable ( door section ) : 2pcs for front & rear door ( 2m )
  • Data input connector ( for handle activation / data input / configuration )
  • Joint connector of (3) & (6)
  • Y-Power cable ( cabinet section )
  • Universal Auto switching 2.5A power adapter & 6’ power cord

  Free & User friendly Software:
DL-1002 provides two user-friendly software free. UTILITIES is ideal for the initial setup and simple operation. To look for relatively high requirements like the reporting feature and password security, MANAGER will be the one you should apply for.
Software Features Utilities Manager
Max. 500 pairs of handle  
Max. 50 user card authentication per handle
Dual or single card mode authentication**
Enable or disable door sensor detection**
Detailed user card information  
Reporting on configuration details  
Log in password  
Download ISU-01  
    ** Optional feature

  Optional Accessories:
>> Inductive door sensor, pair ( DLS-102 )
  • Light weight, mini size & adhesive
  • No custom cutting required on doors
  • Easy for existing cabinet retrofit or integration to new cabinet
  >> Mechanical door sensor, pair ( DLS-101 )
  • Low cost
  • Precise
  • Cost efficient integration to new cabinet
  • Custom cutting required on doors
>> Handle data input cable, pc ( DLS-201 )
  • Connect the smartcard handle to the laptop for handle activation, data input & configuration
>> Individual key lock, set of 2 for front & rear door
    ( DLS-501 )

  • Up to 500 individual key-locks available
>> Unique key lock ( CALL FOR OPTIONS )
  • Unique key dedicated to single project / customer regionally
  • For project size over 500 cabinets
>> Dual card authentication ( DLS-301 )
  • Software upgrade for additional security
  • Cabinet access by administrator card + user card
    ** Order this option before the delivery
>> Proximity smartcard, pack of 10 ( DLS-401P )
  • Proximity 26-bit format
  • Single card for multiple application
  • Custom card layout available
>> MiFARE smartcard, pack of 10 ( DLS-401M )
  • MiFARE 26-bit format
  • Single card for multiple application
  • Custom card layout available
>> Proximity card reader ( DLS-402P )
  • Proximity 26-bit smartcard compatible
  • Convenient way for smartcard ID reading
  • Driverless for easy installation
>> MiFARE card reader ( DLS-402M )
  • MiFARE 26-bit smartcard compatible
  • Convenient way for smartcard ID reading
  • Driverless for easy installation

More Photos, click on the following for enlarged view:
     



  ORDERING INFORMATION
Part Number  Description
DL-1002P
Price : $287.55
Proximity 26-bit smart card handle with standard key lock x 2
- activated smartcard x 1
- 2.5A auto-switch power adapter x 1
Note: supports left side open only
DL-1002M
Price : $315.9
MiFARE 26-bit smart card handle with standard key lock x 2
- activated smartcard x 1
- 2.5A auto-switch power adapter x 1
Note: supports left side open only
DL-1002P-R
Price : $287.55
Proximity 26-bit smart card handle with standard key lock x 2
- activated smartcard x 1
- 2.5A auto-switch power adapter x 1
Note: supports right side open only
DL-1002M-R
Price : $315.9
MiFARE 26-bit smart card handle with standard key lock x 2
- activated smartcard x 1
- 2.5A auto-switch power adapter x 1
Note: supports right side open only
Door sensor
-DLS-101
Price : $26
Mechanical Door Switch x 2 for front & rear handle set
-DLS-102
Price : $68
Inductive Door Sensor x 2 for front & rear handle set
Handle data input cable
-DLS-201
Price : $29.7
Handle data input cable, USB to DC2.5 plug, 1.8m
Dual card authentication
-DLS-301
Price : $29.7
Administrator card + User card ( front & rear handle set )  
Smart card & card reader
-DLS-401P
Price : $44.55
Proximity smart card ( 26-bit ), pack of 10
-DLS-401M
Price : $55.35
MiFARE smart card ( 26-bit ), pack of 10
-DLS-402P
Price : $336.15
Proximity smart card reader (USB), set
-DLS-402M
Price : $130.95
MiFARE smart card reader (USB), set
Individual key
-DLS-501
Price : $14.85
Upgrade for Combination key lock, set of 2 for front & rear door

Back to top


 


Toll Free: 1-888-865-6888   Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.