GREAT
CHOICES OF LCD DISPLAY , 2 POST SHELF AND KEYBOARD FOR YOUR 2
POST RELAY TELCO RACK :
-Occupies only 2U of rack space for your 19" and 23"
racks -No more waste of shelf space for a display : you
could
make good use of space behind the tilt down display now
-Slides out keyboard an mouse choices mounted with
lock-out ball-bearing slides -Shelves made of heavy .09" thick aluminum
with a durable powder coat finish -Keyboards
and displays housed in steel cabinet with a powder coat
finish -Components can be purchased separately for easy
modular changes or upgrades
-Made in USA
|
|
|
2
POST RACK :
Steel
Frame Rack - 2 Post Rack & 4 Post Rack
Open
Server Rack / Relay Rack / Telco Rack / 2 Post Rack
|
KEYBOARDS |
SHELVES |
SynKB-810
|
Standard Keyboard with two button
touchpad
|
|
SynSH19
|
19" X 15" X 3.5"
(W x D x H ) Provides mounting for display and keyboard |
|
SynKB-820
|
Cherry Keyboard with two button
touchpad |
|
SynSH23
|
23" X 15" X 3.5"
(W x D x H ) Provides mounting for display and keyboard |
|
|
|
SynKB-830
|
Standard KB with
3 button
1.5" trackball (Cherry KB optional ) |
|
|
SynD-815
|
15" TFT Display
1024 x 768 resolution - Hinges with
mounting bracket included |
|
|
|
SynKB-840
|
Standard Keyboard
with mouse holder (Mouse shown is optional )
|
|
SynKB-860
|
Standard Keyboard with two button
16mm trackball and storage area (Cherry Keyboard optional ) |
|
SynD-817
|
17" TFT Display
1280 x 1024 resolution - Hinges with
mounting bracket included |
|
|
|
SynKB-870
|
Standard Keyboard with two button
touchpad and storage area |
|
|
|
|