Products
    Server Rack
Server Rack Accessories
    Blank Panels
    Bracket Support
    Cable Management
    Castor
    Cooling Fans
    KVM
    Rack Drawer
    Rack Keyboard Drawer
    Monitor Enclosure
    Rack mounted LCD/ KVM
    Power Strips
    Rack Rails
    Screw Bags
    Rack Shelves
     Rack Lights
    Rack Display Mounting
     Bracket

    Wall Mount Accessories
    Environmental Control
     Management / Sensors

    Intelligent Cabinet Door
   Lock Handle / Smart Card

       DL-1001
       DL-1002
       DL-1003
       DL-1004
    Patch panel
    Miscellaneous
 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






 Environmental Control Box Integrated PDU Integrated Fan Unit

DL-1003 Intelligent Cabinet Door Lock For CR16xx Series

Cabinet level access security has become critically important for all data centers and server rooms. More and more IT managers have recognized this need and are upgrading their cabinets with secured Door Lock access control.
Our DL series provides data center managers a complete networked solution with monitoring, control, alarm & reporting. It allows cabinet access remote management - saving traveling time / costs and hence increases the data center operation efficiency.

Download User Manual
Download Product Sheet



    Key Benefits:
>> Affordable Price
A basic cabinet can be upgraded with Our DL Series access control at an affordable price.
  >> Fuctionality
Functionality is not limited to cabinet access management. In addition to cabinet access control, DL Series can be further expanded to PDU and environmental management. Users can remotely manage the above devices via the provided software.
>> Compatibility
Hardware - Our DL handle is already designed for some global IT branded cabinet models. Other cabinets just need to make a custom handle mounting cut-out on the door to suit our DL handle.
Software - We offer software for remote management. Besides, our DL Series also supports SNMP for integration to the existing BMS of data center. Users can use their own platform for a centralized management.
Smartcard - Our DL handle caters for the 2 most common alternatives - Proximity & MiFARE format. The users can keep using their existing Smartcard to apply on the cabinet access system if their Smartcards are in either format as above.
>> Expandability
The managing capacity of DL Series is expandable to a maximum of 3000 cabinets. And control box GUI allows up to 100 concurrent client access to remotely manage the locking handles. DL Series provides the scalable flexibility to the date center projects, especially to the project with several phases.


DL-1003P   Features   DL-1003M
  Intelligent design with patent  
  Universal mounting design for global branded cabinets  
  Dual locking system ( electronics and mechanical lock )  
  Electronic lock released either by smartcard or software  
Proximity 26-bit smartcard compatible  
  MiFARE 26-bit smartcard compatibile
  Cabinet access status and alarm indication by LED  
   

  Mounting Cut-out:
The patented DL-1003 door lock handle is designed specially for CR16xx cabinets. Cabinet manufacturers just need to make a custom handle mounting cut-out to suit DL-1003 It is an alternative for users who look for a stylish and different outlook design.
Back View Side View
Close
Side View
Open


  Handle Releasing :
DL-1003 handle allows 3 lock releasing ways - by Software remote, Smartcard or Mechanical key.


  Door Sensor:
Door Sensor is an important component which should never be overlooked. DL Series provides high quality, durable and precise door sensors to ensure 100% right door detection.
( I ) Inductive Door Sensor, pair ( DLS-102 ) ( II ) Mechanical Door Sensor, pair ( DLS-101 )
  • light weight / adhesive
  • easy setup for existing cabinet retrofit
  • no custom cutting required on doors
  • low cost / precise
  • cost efficient integration to new cabinet
  • custom cutting required on doors
 

  Network Setup :

  ( I ) Daisy Chain   Connect all control boxes by Cat5/6 cable, and no any network switch required

Key Benefits

  • Simple connection
  • No network switch required
  • Appropriate for small networks
  •  

    Quantity of Control Box / Cabinet : Up to 50
    Total distance in daisy chain : Up to 100M
      ( II ) Star   Connect to network switch by a point-to-point connection

    Key Benefits

    • Appropriate for large networks
    • Increased fault tolerance
    • Easy for troubleshooting

     

    Network switch required
    Total distance for each Control Box to Network Switch : Up to 100M
      ( III ) Mixed   Combining daisy chain with star connection

    Key Benefits

    • Most effective and practical for large scale of networks
    • Take all advantages of Daisy Chain and Star connection
    • Flexible to meet a variety of network environments and needs

     

    Total Control Box Qty in Mixed Network : Up to 3000


      Management Software :

    DL Series Manager X-ISM is a LICENSED cabinet management software to monitor up to 3000 cabinets remotely.

    Each Control Box connects a pair of smartcard handles to secure the cabinet access control, and connect a variety of sensors to provide an environmental monitoring solution. To enhance the functionality, up to 1920 x kWh PDU / 960 x Fan Unit can be monitored through X-ISM Manager as well. Up to 100 concurrent users can access the management software remotely to achieve the demand of multi-user / multi-tasking in nowadays’ time sharing data center operation.

    Software Features   X-ISM
    Capacity Control Box
    Concurrent User
    3000
    100
    System Setup Backup / Restore Setting
    Time Rule Setting
    Alarm Mail Server Setting
    Audio and Visual Alarm Output Setting
    Cabinet Overview
    Door
    Status of Door, PDU, Sensor & Fan Unit
    Door Open by Remote
    Last Door Open & Close Record
    Sensor
    Peripherals
    Status Monitoring
    Temp-Humid Alarm Threshold Setting
    PDU Energy Consumption kWh / Amp Monitoring
    Outlet Level Measurement
    PDU Outlet Schedule
    Outlet Switch ON / OFF
    Amp Alarm Threshold Setting
    Amp Rising / Low Alert Threshold Setting
    Temp-Humid Monitoring
    Fan Unit CFM & Temp. Monitoring
    Unit CFM ( fan speed ) Setting
    Auto CFM Control Setting
    Individual Fan Kit ON / OFF
    Fan Unit ON / OFF
    Chart / Event / Reporting System & Device Event Reporting
    Temp-Humid Line Chart of InfraBox


      Optional Accessories:
    >> Individual Key Lock
             
    • Up to 500 individual key-locks available
    • Part no. : DLS-501 set of 2 for front & rear door
      >> Unique Key Lock
             
    • Unique key dedicated to single project / customer regionally
    • For project size over 500 cabinets
    • Part no. : Call for information
    >> Proximity Smartcard
             
    • Proximity 26-bit format
    • Single card for multiple application
    • Custom layout available
    • Part no. : DLS-401P pack of 10
    >> MiFARE Smartcard
             
    • MiFARE 26-bit format
    • Single card for multiple application
    • Custom layout available
    • Part no. : DLS-401M pack of 10
    >> Proximity Card Reader
             
    • Compatible to Proximity 26-bit Smartcard format
    • Convenient way for Smartcard ID checking
    • Driverless for easy installation
    • Part no. : DLS-402P
    >> MiFARE Card Reader
             
    • Compatible to MiFARE 26-bit Smartcard format
    • Convenient way for Smartcard ID checking
    • Driverless for easy installation
    • Part no. : DLS-402M

      ORDERING INFORMATION
    Part Number  Description
    DL-1003P
    Price : $340
    Proximity 26-bit smart card handle, front & rear
    - standard key lock, set of 2
    DL-1003M
    Price : $383
    MiFARE 26-bit smart card handle, front & rear
    - standard key lock, set of 2
    DL-1003P-R
    Price : $340
    Proximity 26-bit smart card handle, front & rear    (Right side open)
    - standard key lock, set of 2
    DL-1003M-R
    Price : $383
    MiFARE 26-bit smart card handle, front & rear    (Right side open)
    - standard key lock, set of 2
    Door sensor
    -DLS-101
    Price : $26
    Mechanical Door Sensor, w/ 2m cord, pair
    -DLS-102
    Price : $68
    Adhesive Inductive Sensor, w/ 2m cord, pair
    Handle data input cable
    -DLS-201
    Price : $29.7
    Handle data input cable, USB to DC2.5 plug, 1.8m
    Dual card authentication
    -DLS-301
    Price : $29.7
    Administrator card + User card ( front & rear handle set )  
    Smart card & card reader
    -DLS-401P
    Price : $44.55
    Proximity smart card ( 26-bit ), pack of 10
    -DLS-401M
    Price : $55.35
    MiFARE smart card ( 26-bit ), pack of 10
    -DLS-402P
    Price : $336.15
    Proximity smart card reader (USB), set
    -DLS-402M
    Price : $130.95
    MiFARE smart card reader (USB), set
    Individual key
    -DLS-501
    Price : $14.85
    Upgrade for Combination key lock, set of 2 for front & rear door
    Management Software
    -X-ISM-10+5
    Price : $850
    DL Series Manager, Matrix server license, plus rack x 10 & client x 5
    -X-ISM-20+5
    Price : $1020
    DL Series Manager, Matrix server license, plus rack x 20 & client x 5
    -X-ISM-50+5
    Price : $1235
    DL Series Manager, Matrix server license, plus rack x 50 & client x 5
    -X-ISM-100+5
    Price : $1530
    DL Series Manager, Matrix server license, plus rack x 100 & client x 5
    -X-ISM-300+5
    Price : $2550
    DL Series Manager, Matrix server license, plus rack x 300 & client x 5
    -X-ISM-500+10
    Price : $3825
    DL Series Manager, Matrix server license, plus rack x 500 & client x 10
    -X-ISM-1000+10
    Price : $6800
    DL Series Manager, Matrix server license, plus rack x 1000 & client x 10
    -X-C005
    Price : $510
    Additional Client license x 5
    -X-N005
    Price : $47
    Additional rack license x 5
    -X-N010
    Price : $85
    Additional rack license x 10
    -X-N020
    Price : $162
    Additional rack license x 20
    -X-N050
    Price : $383
    Additional rack license x 50
    -X-N100
    Price : $714
    Additional rack license x 100
    -X-N200
    Price : $1326
    Additional rack license x 200
    Customized package available on request
    - max. up to 100 clients per Manager license
    - each cabinet requires one rack license, max. up to 3000 rack licenses

    Back to top


     


    Toll Free: 1-888-865-6888   Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.