Products
Power
Supply
Redundant Power Supply
2U/3U
-PS3038
-PS3037
-PS3036
-PS3035
-PS3024
-PS3023
-PS3015
-PS3014
-PS3013
-PS3009
-PS3008
-PS3002
-PS3001
4U
-PS3040
-PS3011
PS/2
-PS3039
-PS3034
-PS3033
-PS3032
-PS3031
-PS3030
-PS3022
-PS3021
-PS3012
-PS3010
-PS3007
-PS3006
-PS3005
-PS3004
-PS3003
ATX Switching Power Supply
1U /2U /3U Switching Power Supply
DC
Power Supply
80 Plus Certified Power Supply
Accessories
Rackmount
LCD/ KVM
Rackmount
Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial Display
Panel PC
2 Post
Relay Rack LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Wall Mount
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC
/ Raid Tower
Accessories
OEM
System / Project
Return
Policy
|
REDUNDANT POWER SUPPLY:
PART # PS3022
PS2 Type 550W Mini Redundant Power Supply
FEATURES :
- Universal Input, active PFC
- Meet latest ATX12V / ERP12V ver.
- Backward Compatibility, -5V available
- Hot-Swap / Hot-Plug Application
- Automatic Thermal Control(Fan Speed)
- Industrial DIN-Connector for Reliability
- No Mini. Load Limit, Best for Storage
- Remote Sense on +5V, +3.3V & +12V
- Power Failure Alarm & Signals
- OVP (Over Voltage Protection)/Module
- UVP (Under Voltage Protection)
- OCP (Over Current Protection)/Module
- OPP (Over Power Protection)
- OTP (Over Temperature Protection)
- External OCP (Over Current Protection)
- SCP (Short Circuit Protection)
- MTBF > 100,000 Hours
|
SPECIFICATIONS
- Input Voltage Range: 100-240V ± 10%
- Power Factor: 0.95 min. at full Load
- Efficiency: 74% at full Load
- Hold up Time 17ms min., at full Load
- Power Good: 100-500ms, TTL Signal
- PSON(Remote ON/OFF):TTL Signal
- Operating Temperature: 0~40°C
- Operating Humidity: 20~90%
- Fan Size: 40 x 40 x 20mm
|
Output Specification:
Output
|
+5V
|
+3.3V
|
+12V1
|
-5V
|
-12V
|
5VSB
|
Max. output(A)
|
30A
|
24A
|
36A
|
0.5A
|
1A
|
2A
|
Min. output(A)
|
0A
|
0A
|
0A
|
0A
|
0A
|
0A
|
Load Regulation
|
+/-5%
|
+/-5%
|
+/-5%
|
+/-10%
|
+/-5%
|
+/-5%
|
Cross Regulation
|
+/-5%
|
+/-5%
|
+/-5%
|
+/-10%
|
+/-5%
|
+/-5%
|
Line Regulation |
+/-1%
|
+/-1%
|
+/-1%
|
+/-1%
|
+/-1%
|
+/-1%
|
Ripple&Noise |
50mV
|
50mV
|
120mV
|
100mV
|
120mV
|
50mV
|
|
Dimensions (unit : mm) :

Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|