Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Power Supply

     ATX Switching Power
     Supply
              
                    
     1U / 2U / 3U Switching
    Power Supply


     Redundant Power Supply

     80 Plus Certified Power
    Supply
  
      

     DC Power Supply

     Accessories
   



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


Mini REDUNDANT POWER SUPPLY
 Model PS3032


                                             High Efficiency 800W Mini Redundant Power Supply for 4U
  Download
 Data Sheet
  Specifications
  • AC Input:
    - Input voltage: 100 ~ 240V (+-/10%) [ HOT-SWAP SOLUTION]
    - Frequency: 50/60Hz
    - Power Factor Correction
  •   FEATURES :

    • DIMENSION: L x W x H: 199 x 150 x 86 (mm) / 7.83 x 5.9 x 3.38 (inches)
    • COOLING: By forced air 2x40mm Fan (Each module)
    • PS/2 Size design
    • Hot-Swappable & Power Sharing capability
    • MEET EN61000-3-2 CLASS D (ACTIVE PFC)
    • High Efficiency
    • ATX 12V / EPS 12V

     SPECIFICATIONS

    Output Voltage +5V DC +12V DC +3.3V DC -12V DC +5VSB 
    Output Current(Max) 32A 65A 32A 0.8A 3.5A
    Output Current(Min.) 1A 3A 1A 0A 0.1A
    Ripple/Noise Max.(P-P): 50mv 70mv 50mv 70mv 50mV
    Line Regulation: ±1﹪ ±1﹪ ±1﹪ ±1﹪ ±1﹪
    Load Regulation: ±5﹪ ±5﹪ ±5﹪ ±5﹪ ±5﹪

                    The combined total power from +5V and +3.3V shall not exceed 150W.
                    The combined total power from +5V and +12V & +3.3V shall not exceed 775W

      Dimensions (unit : mm) :


     

    Ordering Information 
    Part Number  Description
    PS3032
    High Efficiency 800W Mini Redundant Power Supply for 4U
    Option
    -FM
    Customize to front-mounted design

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.