| 
 1U Rackmount Chassis / Server Case  
 
      
        | 
 
  |  
        | Most 1U Rackmount 
        chassis do not fit  motherboard comes with Vertical Audio port as 
        shown above. Please consider  2U or above rackmount 
        chassis if you will use motherboard with vertical audio port.
 
 
 |  
 
  
    | Part Number
 | Power Supply
 | Motherboard Size
 | Depth (inch)
 | Open bays | Internal bays
 | Hot-Swap bays
 | PCI Slots
 | Front USB
 |  
    | RM1104 
  | 1U single | 1 board Included
 | 7" | 0 | 1 x 3.5" | 0 | 0 | 0 |  
    | RM1103 
  | 1U single | Quad boards Included
 | 21.7" | 0 | 4 x 2.5" | 0 | 0 | 0 |  
    | RM1102 
  | 1U single | Dual boards Included
 | 17.3" | 2 x slim CDROM | 2 x 3.5" | 0 | 0 | 0 |  
    |  |  
    | RM1034 
  | 1U single (w/ 250W p.s)
 | 6.7" x 6.7" mini-ITX
 | 15" | 1 x slim CDROM | 2 x 2.5" | 4 | 2 | 2 |  
    | RM1033 
  | 1U single (w/ 2 x 250W p.s)
 | 6.7" x 6.7" Dual mini-ITX
 | 15" | 0 | 2 x 3.5" | 0 | 0 | 4 |  
    | RM1032 
  | 1U single (w/ 250W p.s)
 | 6.7" x 6.7" mini-ITX
 | 15" | 1 x slim CDROM | 4 x 3.5" or 4 x 2.5"
 | 0 | 1 | 2 |  
    | RM1031 
  | 1U single | 6.7" x 6.7" mini-ITX
 | 11.8" | 1 x slim CDROM | 1 x 3.5" + 1 x 2.5"
 | 0 | 1 | 2 |  
    | RM1029 
  | 1U single | 12" x 10.5" (A) 12" x 9.6" (B)
 | 15.2" | 1 x slim CDROM | 1 x 2.5" (A) 1 x 3.5" (B)
 | 0 | 1 | 2 |  
    | RM1028 
  | 1U single (w/ 2 x 275W p.s)
 | 6" x 13" Dual ATX
 | 21.3" | 0 | 2 x 3.5" | 0 | 2 | 4 |  
    | RM1027 
  | 1U single | 12" x 13" EATX
 | 25.6" | 1 x slim CDROM | 1 x 2.5" | 8 | 1 | 2 |  
    | RM1026 
  | 1U single | 12" x 13" EATX
 | 25.6" | 1 x 5.25" | 0 | 2 | 1 | 0 |  
    | RM1025 
  | 1U single | 12" x 13" EATX
 | 21.4" | 1 x slim CDROM + 1 x slim FDD | 1 x 3.5" | 0 | 1 | 2 |  
    | RM1017 
  | 1U single | 12" x 13" EATX
 | 25.6" | 1 x 5.25" | 0 | 2 | 1 | 2 |  
    | RM1014 
  | 1U redundant (w/ R400W p.s)
 | 12" x 13" EATX
 | 27.6" | 1 x 5.25" | 2 x 3.5" | 0 | 1 | 2 |  
    | RM1012 
  | 1U single | 12" x 9.6" ATX
 | 21.25" | 1 x 5.25" + 1 x 3.5" | 2 x 3.5" | 0 | 1 | 0 |  
    | RM1011 
  | 1U single (w/ 200W p.s)
 | 12" x 9.6" ATX
 | 14" | 1 x slim CDROM + 1 x 3.5" | 1 x 3.5" | 0 | 1 | 0 |  
    | RM1010 
  | 1U single | 12" x 13" EATX
 | 25.6" | 1 x slim CDROM + 1 x slim FDD | 0 | 4 | 1 | 2 |  
    | RM1008 
  | 1U single | 12" x 13" EATX
 | 23.8" | 1 x 5.25" + 1 x 3.5" (A) 2 x 5.25" + 1 x 3.5" (B)
 | 2 x 3.5" (A) 0 (B)
 | 0 | 1 | 2 |  
    | RM1007 
  | 1U single (w/ 200W p.s)
 | 6.7" x 6.7" mini-ITX
 | 8.7" | 1 x slim CDROM + 1 x slim FDD (A) 1 x slim CDROM (B)
 | 1 x 2.5" (A) 1 x 3.5" (B)
 | 0 | 1 | 2 |  
    | RM1005 
  | 1U single | 12" x 9.6" ATX
 | 16" | 1 x slim CDROM + 1 x slim FDD | 1 x 3.5" | 0 | 1 | 2 |  
    | RM1003 
  | 1U single | 12" x 9.6" ATX
 | 21.3" | 1 x 5.25" + 1 x 3.5" | 2 x 3.5" | 0 | 1 | 2 |  
    | RM1001 
  | 1U single | 12" x 9.6" ATX
 | 17.7" | 1 x slim CDROM + 1 x slim FDD (A) 1 x 5.25" + 1 x 3.5" (B)
 | 2 x 3.5" (A) 1 x 3.5" (B)
 | 0 | 1 | 2 |  Back to top 
 
 
 
  Toll Free : 1-888-865-6888   Fax : 510-226-8968    Email: Sales@RackmountMart.com 
   
    Home   
    |   Buy Online   |   About
    Us  |    Contact Us   
    |    Site Map   
    Product images may be
    generic and may not reflect actual item purchased. Synergy Global 
    Technology Inc
    is not responsible for any typographical errors. Specifications subject to
    change without notice.  Legal.
     |