Products

    Rackmount Chassis
     1U Rackmount Chassis

     2U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 


    1U Rack-Mount Chassis
Model RM1011


Material: 5051 Plated Aluminum
Dimension: 16.25"(W) x 14"(D) x1.725"(H)
Cooling: 1 x 9 cm Turbo fan OR 2 x 4 cm  ball-bearing fans.
Power Supply: 170W Open Frame P.S., Auto Switching 100/240 AC Power , 200W optional
Controls: System reset and power on/off
Indicators: Power and HDD LED's
System Boards: 12"(W) x 9.6"(D) ATX M/B Max
Drive Bay: 1 x 5.25" slim CD-Rom  + 1x 3.5" exposed bays, 1x 3.5" internal HDD bays 
Humidity: 5%~95% non-condensing

 

View Price


FEATURES :
Chassis: 5 pounds, Fully Configured: 10 pounds
All processor configurations available
Ultra compact chassis, 1U 14" depth
Unique thermal design
Rackmountable, no sliding rails required
or ultra slim desktop under the monitor design,
or innovative wall-mountable design


Ordering Information

Part Number  Description
RM1011  1U Rackmount Chassis,  Black, No  P.S. 
RM1011-20  1U Rackmount Chassis,  Black, w/ 200W  P.S. 










 

 

 

 

 


Toll Free : 1-888-865-6888     Fax : 510-226-8968     Email :sales@RackmountMart.com


 

 

                           Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.