Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Power Supply

     ATX Switching Power
     Supply
              
                    
     1U / 2U / 3U Switching
    Power Supply


     Redundant Power Supply

     80 Plus Certified Power
    Supply
  
      

     DC Power Supply

     Accessories
   



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


Mini REDUNDANT POWER SUPPLY
Model PS3034


80+ Gold Efficiency 500W +500W Mini Redundant Power Supply

 

  Dimension
150(W) x 85(H) x 180(D) mm
Solution for Server,Workstation,Storage System,IPC
  Download
 Download User Manual



Input / Output Ratings

Model  Input(AC)  Output(DC)
Voltage Frequency Current Watt Load +5V +3.3V +12V -5V -12V 5Vsb
PS3034 90-264V 47-63Hz 7.5A-4A 500W+500W Max. 25A 25A 41A N/A 0.8A 3.5A
Min. 0A 0A 1A N/A 0A 0.1A
Max. Comb. └ 170W ┘ 480W N/A 9.6W 17.5W

Note:   1. Maximum continuous total DC output power should not exceed 500W.

80+ Gold Efficiency With PMBus (OP)


Electrical Specification

Regulation, Ripple & Noise
Item / Output +5V +3.3V +12V -5V -12V 5Vsb
Load Regulation ±5% ±5% ±5% ±10% ±5% ±5%
Cross Regulation ±5% ±5% ±5% ±10% ±5% ±5%
Line Regulation ±1% ±1% ±1% ±1% ±1% ±1%
Ripple & Noise 50mV 50mV 120mV 100mV 120mV 50mV

Ordering information 
Part Number  Description
PS3034
80+ Gold Efficiency 500W +500W Mini Redundant Power Supply

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.