Products

    Power Supply

     ATX Switching Power
     Supply
              
                    
     1U / 2U / 3U Switching
    Power Supply


     Redundant Power Supply

     80 Plus Certified Power
    Supply
  
      

     DC Power Supply

     Accessories
   



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



2U REDUNDANT POWER SUPPLY
Model PS3036


                                                                      400W 2U Redundant Power Supply

 

  Download
 Data Sheet
  Dimension
84 (W) x 101 (H) x 290 (D) mm
3.31 (W) x 3.98 (H) x 11.42 (D) inch



 

Input / Output Ratings

Model  Input(AC)  Output(DC)
Voltage Frequency Current Watt Load +5V +3.3V +12V -5V -12V 5Vsb
PS3036 100-240V 47-63Hz 7A-3.5A 400W Max. 28A 20A 32A 0.5A  1A 2A
Min. 1A 1A 2A 0A  0A 0.1A
Max. Comb. └ 180W ┘ 384W 2.5W  12W 10W

Note:   1. Total DC Output should not exceed 400W
           2. Noise bandwidth is from DC to 20MHz

 

Electrical Specification

Regulation, Ripple & Noise
Item / Output +5V +3.3V +12V -5V -12V 5Vsb
Load Regulation ±5% ±5% ±5% ±10% ±5% ±5%
Cross Regulation ±5% ±5% ±5% ±10% ±5% ±5%
Line Regulation ±1% ±1% ±1% ±1% ±1% ±1%
Ripple & Noise 50mV 50mV 120mV 100mV 120mV 50mV

Note:Single rail for +12V output relates to +12V1 only

Ordering information 

Part Number  Description
PS3036
Price : Please call
400W 2U Redundant Power Supply

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.