Products
Power Supply
ATX
Switching Power
Supply
1U
/ 2U / 3U Switching
Power Supply
Redundant
Power Supply
80 Plus Certified Power
Supply
DC Power Supply
Accessories
Rackmount KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
REDUNDANT POWER SUPPLY Model PS3021
PS2 Type 400W Mini Redundant Power Supply
FEATURES :
- Universal Input, active PFC
- Meet latest ATX12V / ERP12V ver.
- Backward Compatibility, -5V available
- Hot-Swap / Hot-Plug Application
- Automatic Thermal Control(Fan Speed)
- Industrial DIN-Connector for Reliability
- No Mini. Load Limit, Best for Storage
- Remote Sense on +5V, +3.3V & +12V
- Power Failure Alarm & Signals
|
- OVP (Over Voltage Protection)/Module
- UVP (Under Voltage Protection)
- OCP (Over Current Protection)/Module
- OPP (Over Power Protection)
- OTP (Over Temperature Protection)
- External OCP (Over Current Protection)
- SCP (Short Circuit Protection)
- MTBF > 100,000 Hours
|
SPECIFICATIONS
- Input Voltage Range: 100-240V ± 10%
- Power Factor: 0.95 min. at full Load
- Efficiency: 74% at full Load
- Hold up Time 17ms min., at full Load
- Power Good: 100-500ms, TTL Signal
- PSON(Remote ON/OFF):TTL Signal
- Operating Temperature: 0~40°C
- Operating Humidity: 20~90%
- Fan Size: 40 x 40 x 20mm
Output
Specification:
|
Output
|
+5V
|
+3.3V
|
+12V1
|
-5V
|
-12V
|
5VSB
|
Max. output(A)
|
24A
|
24A
|
30A
|
0.5A
|
1A
|
2A
|
Min. output(A)
|
0A
|
0A
|
0A
|
0A
|
0A
|
0A
|
Load Regulation
|
+/-5%
|
+/-5%
|
+/-5%
|
+/-10%
|
+/-5%
|
+/-5%
|
Cross Regulation
|
+/-5%
|
+/-5%
|
+/-5%
|
+/-10%
|
+/-5%
|
+/-5%
|
Line Regulation |
+/-1%
|
+/-1%
|
+/-1%
|
+/-1%
|
+/-1%
|
+/-1%
|
Ripple&Noise |
50mV
|
50mV
|
120mV
|
100mV
|
120mV
|
50mV
|
|
Dimensions (unit : mm) :

Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|