Products
Power Supply
ATX
Switching Power
Supply
1U
/ 2U / 3U Switching
Power Supply
Redundant
Power Supply
80 Plus Certified Power
Supply
DC Power Supply
Accessories
Rackmount KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
REDUNDANT POWER SUPPLY Model PS3004
PS2 Mini Redundant Power Supply (400W + 400W)
with Minimum 65%
Efficiency <Note : Single AC >

SPECIFICATIONS
Input:
AC input: universal input 100VAC to 240VAC, auto selectable 50Hz to 60Hz
Maximum inrush current: 40A for 110VAC cold start; 20A for 220VAC cold start
Output: output 1, output 2, output 3, output 4, output 5
Voltage: +5, +12, -5, -12, 3.3VDC
Maximum load: 30, 12, 0.5, 0.8, 16A
Minimum load: 8, 4, 0.1, 0.1, 0.3A
(output 1 + output 5: 150W)
Ripple: 50, 120, 50, 120, 40mV
Ripple/noise: 100, 150, 100, 240, 40mV
Line regulation: +/-1%
Load regulation: +/-5%, +/-5%, +/-10%, +/-10%, +/-5%
Cross regulation: +/-5%, +/-5%, +/-10%, +/-10%, +/-5%
Remote on/off control: +5V SB DC output 1.5A (peak 2A)
When PS-on is pulled to TTL low, the DC output is to be enabled
When PS-off is pulled to TTL high, the DC output is to be disabled
Overall performance:
Total output power: 400W continuous maximum
Efficiency: minimum 65% at full load
Hold-up time: 16ms at maximum load and normal input voltage
Power good: TTL compatible signal out with 100ms to 500ms
Description:
Short-circuit protection: all output equipped with short-circuit protection
Overpower protection: peak power is protected between 130% and 160% of
continuous rated power
Hot-swappable and power sharing
MTBF: 80K hours at 25 degrees Celsius.
Environment conditions:
Operating temperature: 0 to 50 degrees Celsius
Cooling: by forced air
Storage temperature: -20 to 70 degrees Celsius
Humidity: 5% to 90%, non-condensing
Safety/Quality Approval
Details:
UL CUL TUV CB NEMKO
EN-55022 CISPER22 ClassB, CE Make, EN-61000-3-2 Harmonics, EN-61000-3-3, FCC
part15 ClassB
ISO9001
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|