• Universal AC input/Full range
• Active power factor Correction Protections:Over Power/Over Voltage/Short Circuits
• Current Sharing design on +3.3V, +5V and +12V
• Front panel LED to Indicate Power Status
• Power Fault Alarm Signals
• Alarm Reset 100% burn-in test
Protections
Over Power: 110% ~ 150% rated output power
Over Voltage: +5V→5.7V~6.5V,+3.3V→3.7V~4.1V,+12V→12.8V~13.9V
Short Circuit: Shut down o/p voltage, re-power on to recover
Function
Power Good Signal: 100ms~500ms, TTL compatible signal
Power Fail Delay: >1msec.,TTL compatible signal
PS-O N: Power off: PS-ON = 2V min.;Power on:PS-ON = 0.8V max.
Environmental
Operating Temperature: 0˚C to 45˚C
Storage Temperature: -20˚C to +70˚C
Operating Humidity: 20% to 90%,non-condensing
Storage Humidity: 5% to 95%, non-condensing
Safety & EMI/RFI
Safety Standards: UL,cUL,TUV,CB
EMI/RFI Standards: CISPR22(EN55022) Class A, FCC Part15 Class A
Harmonic: EN61000-3-2
Others
MTBF: >100,000 hours
Coolings: 38x38x28mmx4 DC FANS
Dimension(DxWxH): 300x101x84mm
|