Products
     JBOD
     1U JBOD
     2U JBOD
           - SS2001
           - SS2002
           - SS2003
           - SS2004
           - SS2005
           - SS2006
           - SS2007
           - SS2008
           - SS2009
           - SA2001
     3U JBOD
     4U JBOD
     Tower JBOD
     JBOD Accessories
        

    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                               
SAS / SATA JBOD : Part # SS2005 / XJ-SA13-224R-B

                    2U Rackmount Storage Chassis , 24 SAS/SATA Hot-Swap bays, 16.6" depth ,
                               Single  I/O module with expander , 350W 1+1 swap redundant PFC


       
          **Click on picture to enlarge

            Product Sheet
             


            JBOD Connection
             

Download Drivers
Fwload V1.03 V1.04
V1.05 V1.07 V1.09
   FEATURES
- High performance, redundancy, and connectivity SAS interface
  supports

- High performance/availability SAS drives and high capacity /
  lower cost SATA drives in a single system, the flexibility to reduce
  total cost of ownership (true mix-and-match of drives in a
  single enclosure)

- Six 4-port connectors for host or expansion with automatic port
   speed detection and negotiation

- Scalable with expansion ports to couple with business growth

- Environment monitoring with SEP/SES Support

- Redundant and hot swappable IO modules, drives, fans and
  power supplies for high availability and easy maintenance

- 2U with both SFF 2.5 and  3.5 drive offerings



             



High Performance
The maximum performance per host connection is 1,200MB/sec, which is higher than a single 4G or even 10G Fiber Channel connection. The performance of the bus is achieved by combination of four SAS channels with each supporting 3Gbps full duplex speed. Together with a high-speed SAS HBA or SAS RAID controller card on the server, the storage enclosure provides not only capacity but unprecedented performance for applications like High Definition Video Editing or high speed transaction applications.

High Storage Density Design and Offerings
For cost and capacity consideration, SS2005 provides both 3U-16 and 2U-12 solutions, employing 3.5" drives. For applications where power consumption, thermal or environmental elements, and space limitations are considerations, SS2005 provides 1U-10 and 2U-24 enclosures using 2.5" drives. All of SS2005's SAS Disk Enclosures are designed with dual host and cascade paths for further capacity expansion.

Scalability
SS2005 enclosures support a scalable solution to manage growing storage needs via efficient expansion. Each SAS I/O Module supports a down link cascade path with four SAS channels maintaining 1,200MB/s speed.

Easy Maintenance and Management
All of SS2005's SAS Disk Enclosures are designed in a modular base, completed with redundant and hot-swap I/O modules, fans, and power supplies for easy maintenance. The systems support in-band SES (SCSI Enclosure Service) with embedded SEP for error and status reporting. Each drive has activity and failure LEDs to indicate the drive status. Firmware can be upgraded through in-band SAS ports or serial port.

Versatile Cost/Performance Options
For highest performance and reliability, systems can be configured with dual I/O modules and high reliability SAS drives by providing a 1,200 X 2MB/sec speed and dual-port fail over capability. An application for a clustering transaction server can apply the above scheme with the best throughput and reliability. On the other hand, customers looking for performance but not requiring redundancy can deploy the single I/O module system with SAS drives without sacrificing performance and reliability. Applications such as Video Editing can use pure SAS interface for on-line storage usage. For the lowest $/GB consideration, customers can apply the single I/O module system with large capacity SATA drives to achieve the best performance/cost investment. It is the best and most cost-effective near-line or backup storage available.

RAID controller Compatibility List
Adaptec - ACS-48300; ACS-58300SAS; ASR-4800SAS; ASR-4805SAS; Adaptec RAID 3085
ARECA -    ARC-1680
LSI -          SAS 3442E-R; SAS 3442X-R; SAS 3800X; SAS 3801E; SAS3801X; MegaRAID 8480E;
                   MegaRAID SAS 8344ELP; MegaRAID SAS 8888ELP
ATTO -       SAS R348

 

                          

 SPECIFICATION 
  Main features   2U, 24 x 2.5" HDD bays, SINGLE Expander, AC HRP, SAS/SATA
  Material   Heavy-duty cold-rolled steel
  Outside   Texture-coated
  Dimension   17.32"x16.65"x3.43" (W x D x H)
  Weight

  37 lbs

  Cooling   redundant 2H
  Drive Bay Hot-swap   24 x 3.5" SAS/SATA Hot-swap
  Power Supply   350W 1+1 hot-swap redundant PFC
  Expansion Slots   4 x mini-SAS connectors per I/O module
  Indicators   system failure and HDD LEDs for power, activity and failure
  Cable   1M External mini SAS to infiniband cable optional,
1M External mini SAS to mini SAS cable optional
  Number of IO Modules   1
  Host Interface per IO Module
  ( mini SAS 4x connector )
  Dual
  Expansion Interface per IO
 Module (mini SAS 4x connector)
  Single
  Transfer speed

  1200MB/s per connector

  Drive Interface   3Gb dual ported SAS; 1.5Gb/3Gb single ported SATA
  Dual ported SATA support w/
  optional interposer boards
  No
  Drive RPM   up to 15,000rpm
  HDD Form Factor

  SFF 2.5" (HDD NOT Included)

  Administration/
  Firmware Upgrade
 (In-band & Out-of-band)
  Windows GUI, Serial
  LED Indicator, Audible Alarm   Included
  IO Module Redundancy   No
  Disk Drive

  24-Bay How-Swappable

  Emissions /Safety   FCC, CE, UL, CB
  Quality

  ISO9001, ISO 140000, IECQ QC 080000 HSPM

 

 

   



    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                

     

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.