Products
     JBOD
     1U JBOD
     2U JBOD
           - SS2001
           - SS2002
           - SS2003
           - SS2004
           - SS2005
           - SS2006
           - SS2007
           - SS2008
           - SS2009
           - SA2001
     3U JBOD
     4U JBOD
     Tower JBOD
     JBOD Accessories
        
 

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                               
SAS / SATA JBOD : Part # SS2002

                    2U Rackmount 8x3.5" SAS/SATA HDDs, Disk Array Enclosure

  • Over 400 MB/sec
  • Dual Mini-SAS (SFF-8088)
  • Disk Support SATA I&II 3 Gbs
  • Individual Power & Status Indicator
 
 
     
           
 **Click on pictures to enlarge 
 **Click here to Accessories



                           
  Product Overview

  The SS2002, a 2U 8-disk rackmount storage array designed for OEM, VAR, & storage solution providers for daily Disk-to-Disk (D2D) backup, video editing, e-mail archive, etc. The SS2002, a host card (HBA) RAID dependent storage array that transfers data through its two Mini-SAS SFF-8088 (Small Form Factor) multi-lane ports and is designed to provide the storage market a high capacity, high density, high-performance and low cost storage solutions.
  Introduction
 
  The SS2002 is a compact 2U 8-disk embedded rackmount storage system that fits in any storage cabin and is developed for OEM, VAR and storage solution providers. Compatible with enterprise 15,000 RPM SAS & next generation SATA II 3Gbps HDDs, the SS2002 also features multiple disk configurations, superior airflow cooling design and cool system environment that result in high reliability and stability within the product.
                                                           
    
  Industry Proven SATALINK Technology

  The propriety SASLINKô & SATALINKô I/O technology is introduced to connect additional disk array system through Mini-SAS interface that helped resellers and integrators to offer more cost/effective storage solution to the end customers. The SS2002 rackmount storage system fits in any storage cabin that combines eight (8) low-cost next generation SATA II 3Gbps HDDs or eight (8) high-performance enterprise 15,000 RPM SAS HDDs. Available in JBOD or host bus adapter (HBA) dependent RAID configurations, the SS2002 is the most compact, versatile and cost effective storage arrays for resellers and system integrators.
  Power and Cooling

  The SS2002 offers standard 250W PSU or the 350W redundant power supply for extra protection; hot swappable fan and high power cooling for ease of airflow within the unit. The SS2002 features multiple disk configurations, superior airflow design that cools system environment and results in high reliability and stability. SS2002 is the most versatile & adaptable storage solution in the market and is ideal for SOHO and small to medium-sized organizations.
  Feature & Benefits

  • Rugged Metal Construction
  • 2U 8-Disk rackmount form factor with sliding rail sets (Optional)
  • Dual Mini-SAS SFF-8088 interface
  • Built-in SAS/SATA II compatible backplane
  • Eight hot-swappable HDD drive trays
  • Fan-fail LED and alarm with mute button
  • Power & Status LED indicators on the front
  • Optional dual redundant power supply
  More photos (click to enlarge )

                                             Technical Specification
  Form Factor   2U 8-Drive Rackmount
  HDD Interface   SAS / SATA II 3Gb
  RAID Level   JBOD or RAID Dependable
  Hot Channel   Mini-SAS
  Number of Disks Supported   Up to 8
  Connectivity   Dual Mini-SAS (SFF-8088)
  Disk (Capacity) Expansion   None
  Performance   Over 400 MB/sec
  Power Supply   Single 250 Watt or Redundant 2x350 Watt

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.