Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
     JBOD
     1U JBOD
     2U JBOD
           - SS2001
           - SS2002
           - SS2003
           - SS2004
           - SS2005
           - SS2006
           - SS2007
           - SS2008
           - SS2009
           - SA2001     
     3U JBOD
     4U JBOD
     Tower JBOD
     JBOD Accessories
        
    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






SAS / SATA JBOD : Part # SS2009


                          External 2U 12 Bay Hot-Swap 6G SAS / SATA III Rackmount RAID / JBOD Enclosure

**Click on picture to enlarge
   FEATURES
  • 2U rackmount design.
  • 12x hot-swappable SATA II, III/SAS 6G drive bays.
  • LED indicators for power and activity on each HDD tray.
  • Backplanes are horizontal mounted for better ventilation.
  • RoHS Compliant.
  • OS Independent.
  • Come with power supply.
  • 3x SFF-8088 external connectors. ( SS2009 )
  • Optional: Built in 6Gb/s SAS Expander for single SFF-8088 cable connectivity, LSISAS2x36/28 expander IC embedded.(SS2009-E)


More photos (Click on the photos for enlarged views)

           
     


                          

 SPECIFICATION 
  Drive Bay  12 x hot-swappable SATA II, III/SAS 6G drive bays
  Cooling Fan  1 x 80mm rear fans, 3 x 40mm rear fans
  Connector  Three CA05 ( SFF-8088 ) external connectors
  O.S. support  OS Independent
  Power Supply Option

 Standard ATX power supply

  Dimensions ( W x D x H )  19" x 18.9" x 3.5" (483mm x 480mm x 88mm)
  Environment Temperature  0/40°, 32/104° (Operating) -20/60°, -4/140° (Non-Operating)
  Relative Humidity  Support Support RAID 0, 1, 0+1, JBOD, RAID5 (Windows only)

 

Ordering  information 
Part Number  Description
SS2009
Price : $499
External 2U 12 Bay Hot-Swap 6G SAS / SATA III Rackmount RAID / JBOD Enclosure
SS2009-E
Price : $1255
External 2U 12 Bay 6G SAS / SATA III Expander Rackmount RAID / JBOD Enclosure

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.