Products
JBOD
1U JBOD
2U JBOD
- SS2001
- SS2002
- SS2003
- SS2004
- SS2005
- SS2006
- SS2007
- SS2008
- SS2009
- SA2001
3U JBOD
4U JBOD
Tower JBOD
JBOD Accessories
Rackmount
LCD/ KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Server
Raid Storage
Rackmount Cabinet / Server Rack
Rack PDU
New
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
SATA JBOD : Part # SS2008
**Click on pictures to enlarge
|
PCI-E Bus Connection
|
The higher speed of PCI Express also easily handles advanced formats such as full resolution 1080i HD, 720P, HDV and SD video Capture and Playback Mode. Only high speed PCI Express SAS/SATA RAID Card HBA ensures RAID Protection for your Data, Can easily configured as a RAID Level 0,1,5,6,10, capable of providing high performance to support your Video Application
|
|
Introduction |
SS2008 is 8 Bay SAS Expander JBOD System. The SS2008 simplifies setup and provides cost effectiveness without compromising performance. It is design to be used in editing with Apple Final Cut Pro® and Adobe® Premiere® Pro CS4 video editing software, compatible with video capture cards from AJA, Blackmagic Design, Bluefish444 and Matrox. Designed for use with the PCI-E RAID controller, and can easily be configured as a RAID 0, 1, 5, 6,10, or JBOD, capable of providing performance, fault-tolerance and expansion necessary to support your application.
|
Features |
- Up to 16 TB of for each SAS Expander Box
- 3 MiniSAS 8088 connectors
- SAS Expansion ready, daisy chain multiple systems
- 8 hot-swap 3.5 inch SAS/SATA II drive modules
- Low noise cooling fan ensures data integrity
- Universal power supply: 120-240VAC Universal auto switching
- Unique design, aluminum enclosure finished
- Mac OS X , Windows® & Linux compatible
|
Compatible with Popular Video Software
& Operating System
|
The SS2008 is designed to connect with the PCI-E RAID controller, providing RAID5 level protection, yet it is fast enough for a single 8-drive SAS Expander JBOD System unit to support multi-track audio with Protools and multi-stream video formats include DV, HDV, DVCPRO HD, ProRes 422, uncompressed SD, uncompressed 8-Bit HD & Uncompressed 10-bit capture and playback Mode. With speed over 600MB/Sec, this system is the best storage solution for digital content creators, digital audio Production, video post-production, graphic design, digital photography, pre-press, D2D backup, video surveillance and game programming. Also, it is equipped with studio-grade low noise cooling system, making it acceptable and compatible with any studio control room.
|
|
Connection Diagram
**Click on pictures to enlarge
|
Video Capture & Playback Supported |
- 8 bit Uncompressed HD 1080i
- 10 bit Uncompressed SD
- 8 bit Uncompressed SD
- DVCPRO HD, HDV, DV & Prores
|
Qualified RAID Controller Cards |
MAC
- ATTO - R380 PCI-e (SAS/SATA)
- Areca 1680X PCI-e (SATA/SAS)
- Areca 1680IX PCI-e (SATA/SAS)
- ighpoint - 4322 PCI-e (SAS/SATA)
|
PC
- Areca 1680X PCI-e (SATA/SAS)
- Areca 1680IX PCI-e (SATA/SAS)
- ATTO - R380 PCI-e (SAS/SATA)
- Highpoint - 4322 PCI-e (SAS/SATA)
|
Technical Specification |
Host
Interface |
1 x miniSAS Host, 2 x manias Expander Ports |
HDD
Interface |
SATA II & SAS |
Data Transfer Rate |
SATAII 3 Gbps |
Power Supply |
Universal Auto-Switching
|
Cooling |
Swap Fan Module
|
O.S. support |
Mac OS X, Windows, Linux |
Daisy Chain Technology: |
Expand up to 16 units, spanning up to 128 hard disk drives |
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|
|
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Technology Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|