Products
     JBOD
     1U JBOD
     2U JBOD
           - SS2001
           - SS2002
           - SS2003
           - SS2004
           - SS2005
           - SS2006
           - SS2007
           - SS2008
           - SS2009
           - SA2001
     3U JBOD
     4U JBOD
     Tower JBOD
     JBOD Accessories
        
 

    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                               
SAS / SATA JBOD : Part # SS2001

                    2U Rackmount 8x3.5" SAS/SATA HDDs, Disk Array Enclosure

  • Dual Multi-lane
  • Redundant Power Supply
  • Support Upto 8 SATA 3 Gbs Drives
  • Introduce The New 2U 8 Drives
  • Intelligent Multi-lane Storage System
 
 
     
           
 **Click on pictures to enlarge 
 **Click here to Accessories



                           
  Product Overview

  A pioneer and leader in hybrid I/O technologies, Enhance Technology introduces the SS2001, a 2U 8-disk storage array designed as JBOD or HBA RAID dependant storage. The SS2001 can also be an expansion unit to the advanced SS2001 XP Expandable RAID series featuring MultiLinkô I/O technology with two additional Multi-lane channels optioned for daisy-chaining to SS2001 disk array for storage expansion in addition to the built-in eight (8) Serial ATA I/II disks. The SS2001 rackmount storage system equipped with two (2) Multi-lane ports for host connection and is developed for OEM, VAR, & storage solution providers for daily Disk-to-Disk (D2D) backup, video editing, e-mail archive, etc.
  Introduction
 
  The SS2001 is a sleek 2U 8-Disk rackmount storage array system that houses eight (8) 3.5" SAS/SATA Disks. With a built-in dual ports Multi-lane bridge board that supports both SAS & SATA II disks, the unit is versatile as RAID or JBOD and is ideal for storage expansion to an advanced SS2001 XP system or to an existing storage server.
                                                           
    
  Industry Proven SATALINK Technology

  The SS2001 was built on the world-known hybrid I/O technology, the SATALinkô, a technology pioneered by Enhance Technology to bring low-cost SATA disks to the broadband high performance computing environments. The propriety MultiLinkô I/O technology is introduced to connect additional disk array system through Multi-lane interface that helped resellers and integrators to offer more cost/effective storage solution to the end customers
  Versatile RAID Storage Module

  The versatile SS2001 storage array is a host dependent storage unit which provides a transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. It is ideal for Microsoft Exchange and SQL server, and provides the fastest, simplest, safest way to share protected data between desktops, networks and work groups with a direct Multi-lane infiniband connection to the host.
  Feature & Benefits

  • Brushed metal construction
  • 2U 8-Disk rackmount form factor with sliding rail sets (Optional)
  • Built-in SAS/SATA II compatible backplane
  • Eight hot-swappable HDD drive trays
  • Three hot-swappable low noise enclosure fan
  • Fan-fail LED and alarm with mute button
  • Power & Status LED indicators on the front panel
  • Optional dual redundant power supply
                                             Technical Specification
  Form Factor   2U 8-Drive Rackmount
  HDD Interface   SAS / SATA II 3Gb
  RAID Level   JBOD or RAID Dependable
  Hot Channel   Multi-lane I/O
  Number of Disks Supported   Up to 8
  Connectivity   Dual Infiniband RX4
  Disk (Capacity) Expansion   None
  Performance   Over 400 MB/sec
  Power Supply   Single 250 Watt or Redundant 2x300 Watt

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.