Products
Industrial LCD Display
* Filter by Mounting
- Open Frame LCD Monitor
- Panel Mount Monitor
( Wall Mount / Bracket Mount )
- Chassis Monitor
- Flush Mount Monitor
- Rack Mount Monitor
* Filter by Freatures
- Sunlight Readable Monitor
- Industrial Touch Screen
Monitor
- High Resolution Monitor /
HD Monitor
- 4K Monitor
- Marine Monitor
- Water Resistant /
Waterproof Monitor
- Stainless Steel Enclosure /
Stainless Steel Frame
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy
|
Industrial Monitors: Part # ID-E21Pw-T
21.5" High Resolution Widescreen LCD Panel with LED-backlit Display w/ Touchscreen
LCD w/ LED Backlight Panel |
LCD Type |
SAMSUNG TFT LCD Panel |
Backlight |
LED |
Display Size |
Wide 21.5 inch
diagonal |
Resolutions
|
1920 x 1080 |
Display Color |
16.7 M |
Brightness
|
250
cd/m2
|
Contrast
ratio
|
1000
: 1 ( Typical ) |
Active area (mm)
|
477 x 268 |
Viewing
angle |
170° x 160° |
LCD MTBF |
30,000
hrs |
Signal Input |
DVI-D / VGA / HDMI
|
Power Supply |
Input : Auto-sensing 100 to
240VAC, 50 / 60Hz
|
Consumption :Max. 48 Watt,
Standby 5 Watt |
Mounting |
Universal mount / VESA mount |
OPTIONS |
Touch Screen |
Details
|
Optional Input |
3G / HD / SD-SDI Broadcast-grade input
|
Optional DC Power |
48V / 24V / 12V DC Power
Details
Input Range: 10~36V(DC-12V, DC-24V model)
36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy: +/- 1% (Max.)
Safety : Continuous short circuit protection |
Other Option |
- Multi-Display Controller
Details
- MIL-type or lockable connector
- BNC / RCA + S-Video & Audio |
Mechanical |
Dimension ( W x D x H ) |
22.6 x 2.1 x 14.4 inch
/
575 x 53 x 366 mm |
Product Weight |
5 kgs ( 11 lbs ) |
Environmental |
Temperature |
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity |
5 ~ 90%, non
condensing |
Vibration |
5 ~ 500Hz 1G
RMS random vibration |
Regulatory |
FCC, CE, RoHS Compliant |
|
Front View of ID-E21Pw
Construction
Front / Rear / Top / Side Views & Dimensions
*click on above picture for enlarged view
Download Product Sheet
Download User Manual
Free Ground Shipping *
Click for details
|
|
More Photos, click on the following for enlarged view:
DISPLAY BENEFITS :
- 21.5" widescreen LCD with Full HD 1080p resolution
- 21.5" Touchscreen : Capacitive, Resistive, Multi-touch
- Green LED-backlit panel technology
- Rugged construction against external impact
|
|
0PTIONS :
- BNC / RCA + S-Video & Audio
- 3G / HD / SD-SDI Broadcast-grade input
- MC Multi-display control solution
- MIL-type or lockable connector
- 48V, 24V or 12VDC power
|
Diagram for I/O Outlet
Ordering
information :
Part # |
Description |
ID-E21Pw-TRS
Price : $1029 |
21.5" High Resolution Widescreen LCD Panel with LED-backlit Display, with VGA + DVI-D + HDMI input & Resistive Touch Screen with Serial Controller |
ID-E21Pw-TRB
Price : $1029 |
21.5" High Resolution Widescreen LCD Panel with LED-backlit Display, with VGA + DVI-D + HDMI input & Resistive Touch Screen with USB Controller |
ID-E21Pw-TCS
Price : $1191 |
21.5" High Resolution Widescreen LCD Panel with LED-backlit Display, with VGA + DVI-D + HDMI input & Capacitive Touch Screen with Serial Controller |
ID-E21Pw-TCB
Price : $1191 |
21.5" High Resolution Widescreen LCD Panel with LED-backlit Display, with VGA + DVI-D + HDMI input & Capacitive Touch Screen with USB Controller |
Optional Video/Audio Inputs |
-BNC
Price : $135 |
Add BNC + S-Video |
-AV
Price : $135 |
Add BNC with RCA adapter + S-Video |
-SDI
Price : $297 |
With VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI |
Download Spec Sheet |
-MC
Price : $88 |
Add Multi-Display Controller |
Download Spec Sheet |
Optional DC power |
-DC12
Price : $262 |
Add 12V DC Power |
-DC24
Price : $262 |
Add 24V DC Power |
-DC48
Price : $262 |
Add 48V DC Power |
-DC125
Call for pricing |
Add 125V DC Power |
Optional Connectors – For DC power only |
-MD
Price : $88 |
Add MIL-type DC lockable jack, male |
Download Spec Sheet |
-MA
Price : $135 |
Add MIL-type VGA lockable jack, male |
Download Spec Sheet |
-LD
Price : $34 |
Add Lockable DC jack, male |
Download Spec Sheet |
-LS
Price : $34 |
Add Lockable USB jack |
Download Spec Sheet |
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal. |
| |