Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Cabinet /
    Server Rack

     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
      2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack
        

     Rack PDU     
    Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                                    
  WALL RACK MOUNT CABINET
    
                    
            
       

 

  WALL RACK MOUNT WB1604
  9U height W/ Fixed railing
 Main Material
  Sheet Metal
 Specifications
  • Overall Dimensions: 23.6"(W) x 21"(H) x 15.75"(D)
       
    Useable Dimensions: 19"(W) x 16.25" (H) x 14" (D)
  • Open and removable side panels
  • Tempered clear , lock and removable front door
  • Fixed mounting rails (2 pcs)
  • 4 cable entries cut-off location w/brush
  • 2 fan cut-off spot ( fan optional)
  • Powder coating
  • 20 pcs M6 screw and nuts
  • Weight Capacity: 85 lbs
  • Vertical rails per package: 2 x rails
  • Panel made with 1.0mm steel / rails made with 2.0mm steel
  • Made with EIA standard


  •  Accessories included :
    1. Plexiglass front door
    2. Steel rear and side doors 
    3. Top and bottom panels 
    4. Vertical mounting rails  
    5. 20 pcs M6 nuts and screws
              

          Special Price : $210              


    Optional Accessories
      Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
      Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
      Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
      Cable Management    Rack Mount Rails
      KVM Switches    Rack Mount Shelves
      Rack Mount Cooling Fans    Rack Mount Speakers
      Rack Display Mounting Brackets    Power Strips
      Rack Mount Drawers    Screw Bags
      Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
      Intelligent Cabinet Door Lock handle    Environmental Control Management

     

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


         

     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.