Wall Mount Hardware Kit
Model WA1205
TAA Compliant
MADE IN THE USA
*click for enlarged view
|
Mounting cabinets and racks doesn’t have to be a pain. The Wall Mount Hardware Kit makes installing wall mount solutions quick and easy. With all the hardware you need to get the job done, the Wall Mount Hardware Kit will have you mounting your cabinets like a pro.
- Philips head bolts
- Takes 1/2" drill diameter hole; meets Federal Specification Requirements FF-B-588D Type V
- Pre-assembled, ready for use
- Automatically adjusts to wall thickness
|
|
Features |
Easy to Use |
|
With just 4 toggle anchors, 4 washers, and 4 bolts, mounting has never been easier. Just drill a ½ inch hole in the wall, insert the toggle end of the anchor into the hole, slide the fitting tight against the wall and snap off the 2 zip lines. Simply line up the cabinet or rack you are mounting and screw in the bolt. |
Endless Applications |
|
The Wall Mount Hardware Kit is ideal for installation into metal studs, drywall, concrete blocks, and stucco. Provides a ¼ inch pre-threaded hole in which cabinets, racks, shelves and more can be mounted to. |
Reusable |
|
The locking front cap prevents the anchor from falling behind the wall when the bolts are removed so you can use the toggle anchor again and again. |
|
Specifications |
- Width : 0.96"
- Depth : 2"
- Height : 7.15"
- Material(s) : CRS (Cold Rolled Steel) and Nylon
- Finish/Color : Clear Zinc Finish
- Weight : 0.60 lbs.
|
Package Content |
- Qty 4 - Strap Toggles
- Qty 4 - Flat Fender Washers
- Qty 4 - Phillips Pan Head Screws
|
|
Gallery
Ordering Information
Part Number |
Description |
WA1205
|
Wall Mount Hardware Kit, 0.96" (w) x 2" (d) x 7.15" (h)
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|