Products
   Industrial Computer
     -Single Board Computer

             -SB2001
             -SB2002
             -SB2003
             -SB2004
             -SB2005
             -SB2006
             -SB2007
             -SB2008
             -SB2009
             -SB2010
             -SB2011
             -SB2012
             -SB2013
    -Passive Backplane
    -Portable Computer
    -LCD Workstation

    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






SINGLE BOARD COMPUTER / CPU CARDS
Part#  SB2003


Single Socket LGA775 Supports IntelŪ Pentium4 with 533/800 MHz w/PCI Express Gigabit Ethernet LAN x2

 

*click on the picture to enlarge
  • Single Socket LGA775, Supports IntelŪ
        PentiumŪ4 with 533/800 MHz
  • DDR2 240-pin DIMM x 4, Supports Dual Channel
        DDR2 400/533 MHz up
  • IntelŪ 82573L PCI Express Gigabit Ethernet
        LAN x 2
  • SATA x 4, USB 2.0 x 6, COM port x 2
  • RoHS Compliant
  •  


     Specifications:
    CPU Support

    Single socket LGA775
    Supports IntelŪ Pentium 4 with 533/800 MHz FSB for speeds up to 3.8 GHz
    Supports Hyper-Threading Technology

    Main Memory

    Four 240-pin DIMM sockets, up to 4 GB Dual channel non- ECC DDR2 400/533 MHz ?Note: 4GB is a maximum spec according to the chipset, but due to I/O address issues, the actual memory support size might not reach the 4 GB maximum

    Chipset

    IntelŪ 915GV and ICH6 chipset

    BIOS

    Award System BIOS
    Plug & Play support
    Advanced Power Management and Advanced Configuration & Power Interface support

    On-board LAN

    Intel 82573L PCI Express Gigabit Ethernet LAN x 2 2-pin header for extended LAN LED

    Display

    Chipset w/built-in integrated graphics device
    Analog display supports up to 2048 x 1536 @ 85 Hz CRT

    I/O Interface

    10-pin box header x 2, supports RS232 only
    USB 2.0 port x 6 via 6-pin JST connector x 3, bandwidth: 480 Mb/s
    Ultra ATA 100/66/33, 40-pin connector x 1
    SATA HDD: 4 Serial ATA Ports, bandwidth: 150 MB/s
    Parallel port: 26-pin connector x 1
    Mini-DIN PS/2 Keyboard/Mouse x 1
    Floppy: 34-pin connector x 1
    Digital I/O Port: 4 in, 4 out with TTL level interface
    On-board buzzer x 1/4-pin for speaker/2-pin power- on button switch/ 2-pin header for SMBus 2.0
    4-pin fan JST connector x 1 (For CPU); 3-pin fan connector x 2
    5-pin connector x 1 for chassis or backplane front keyboard
    I/O On Bracket
    VGA DB-15 connector x 1
    RJ45 Gigabit Ethernet LAN port x 2
    4Mini-DIN for Keyboard/Mouse x 1

    Storage

    SATA: 4 ports (without Raid function)

    Watchdog Timer

    1-minute increments from 1 to 255 minutes
    1-second increments from 1 to 255 seconds

    On-board RTC

    On-chip RTC with battery backup
    External Li battery x 1

    ISA Support

    Through PCI to ISA Interface
    No ISA Master Device Support. / No Support for ISA DMA
    Maximum of 3 ISA slots supported

    System Monitor

    System monitor controller from Super I/O
    8 voltage (For +1.5 V, +3.3 V, +5 V, -5 V, +12 V, -12 V, Vcore and +5 Vsb)
    2 temperature (For CPU and system)
    3 fan speed monitors (one for CPU and two for systems)

    Power Input

    Power source from backplane through PCI/ISA Golden Finger
    Supports both AT or ATX Power Supplies (Automatically)
    +3.3 V is converted from +5 V and not directly from backplane or power supply
    +5 Vsb (Standby power) is connected from backplane via a 3-pin connector
    4-pin +12 V Power Input Connector

    Power Requirements

    5 V : 20 A
    12 V: 15 A
    5 Vsb : 1.5 A

    Dimensions

    338.58 mm (L) x 122 mm (W) (13.3" L x 3.8" W)

    Environment

    Board level operating temperature: 0° to 60°
    Storage temperature: -20° to 80°
    Relative humidity: 10% to 90% (Non-condensing)

    Certifications

    CE approval
    FCC Class A

    Disk On Module

    2-pin power connector for DOM

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.