Products
   Industrial Computer
     -Single Board Computer

             -SB2001
             -SB2002
             -SB2003
             -SB2004
             -SB2005
             -SB2006
             -SB2007
             -SB2008
             -SB2009
             -SB2010
             -SB2011
             -SB2012
             -SB2013
    -Passive Backplane
    -Portable Computer
    -LCD Workstation

    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






SINGLE BOARD COMPUTER / CPU CARDS
Part#  SB2007


Intel® Q965 with LGA775 Core™ 2 Quad CPU FSB 1066Mhz, VGA, Dual PCI-E GbE, SATAII

 

*click on the picture to enlarge
  • PICMG1.3 and RoHS compliant
  • LGA775 Intel® Core 2 Quad processor CPU
        support up to 1066MHz FSB
  • Dual channel DDRII 533/667/800 MHz support up
        to 8GB
  • High performance PCIe Gigabit Ethernet
  • 6 x SATA II with Intel Matrix Mtorage Manager
        support
  •  


     Specifications:
    CPU Support LGA 775 Intel®Core 2 Quad, Core 2 Duo, Pentium® D/4 , Celeron®D with 533/800/1066MHz FSB
    Main Memory 4 x 240-pin dual channel DDRII 533/667/800 MHz up to 8GB
    Chipset Intel Q965 + ICH8DO
    BIOS AMI Flash BIOS
    On-board LAN Dual Intel PC82573 PCIe GbE controller
    Display Interface VGA Intgrated in Intel Q965
    I/O Interface 2 x RS-232
    10 x USB 2.0 ( 4 by Pin header(CPU Board) + 2 by connector + 4 by Pin header(backplane) )
    6 x SATA II with Intel RAID 0,1,5 and 10
    1 x KB ( by pin header )
    1 x MS ( by pin header )
    Super I/O

    ITE IT8712F

    SSD

    N/A

    Expansion N/A
    Watchdog Timer

    Software programmable supports 1 ~255 sec.
    System reset

    Digital I/O

    8-bit digital I/O, 4-bit input/ 4-bit output

    Infrared

    1 x IrDA by pin header

    Audio

    7.1 channel HD Audio Kit with Realtek ALC883 support dual audio streams

    Power Supply

    ATX

    Power Consumption

    5V@5.32A, 12V@3.63A, 3.3V@ 4.8A(Intel® Core 2 Duo E6600 2.4GHz, 2GB 800MHz DDR2)

    Temperature

    0ºC ~ 60ºC (32ºF ~ 140ºF)

    Humidity

    operation: 5% ~95% non-condensing

    Dimensions

    338 mm x 122 mm

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.