SINGLE BOARD COMPUTER / CPU CARDS
Part # SB2005
Intel® Q35 with LGA 775 Core™ 2 Quad CPU FSB 1333MHz, Dual Intel GbE, SATAII |
|
|
*click on the picture to enlarge |
PICMG1.3 and RoHS compliant
Supports 45nm LGA775 Intel® Core™2 Duo and Core™2 Quad processors
Intel® Q35 & ICH9-DO Platform
Six SATAII Ports with Intel Matrix storage technology supported
Dual Intel® PCIe GbE
TPM1.2 IT security solution supported
|
|
|
Specifications: |
CPU Support |
LGA 775 Intel® Core™2 Quad, Core™2 Duo, Celeron® processors with a 800 MHz, 1066MHz, and 1333MHz FSB
|
Main Memory |
Four 240-pin 2 GB (max.) 800 MHz, 667 MHz dual-channel DDR2 SDRAM
DIMM supported (system max. 8GB)
|
Chipset |
Intel® Q35 + ICH9-DO |
BIOS |
AMI BIOS Label with 8Mb SPI EEPROM
|
On-board LAN |
Dual GbE
LAN1: Intel® 82566DM GbE controller with iAMT support
LAN2: Intel® 82573L GbE controller
|
Display |
Analog VGA output
|
I/O Interface |
2 x RS-232
12 x USB 2.0 (2 on bracket, six on SBC, four on backplane by pin header)
6 x SATA II (RAID 0, 1, 5, 10)
1 x Keyboard and mouse connector
|
Super I/O
|
ITE 8718F |
Watchdog Timer |
Software programmable, supports 1~255 sec. System reset
|
Digital I/O |
16-bit Digital I/O, 8-bit input / 8-bit output
|
Infrared
|
1 x Infrared by 5-pin pin header
|
Audio |
10-pin on-board header connects to the IEI AC-KIT883HD 7.1 channel HD Audio kit
|
Power Supply |
ATX
|
Power Consumption
|
3.3V@3.0A, 5V@5.1A, 5Vsb@0.28A, 12@4.23A (Intel® Core™ 2 Duo E6700 2.66 GHz at FSB 1066, 8 GB DDR2 667 MHz,3DMark 2001) |
Temperature
|
operation: 0°C~ 60°C ( 32°F~ 140°F)
|
Humidity |
Operation: 5%~95% non-condensing
|
Dimensions |
338mm x 126mm |
TPM |
1 x 20-pin on-board header for TPM (Trusted Platrom Module)
|
|
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home |
Buy Online |
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy
Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice.
Legal.
|