CPU Support |
Single socket LGA775
Supports Intel Pentium 4 with 533/800 MHz FSB, speeds up to 3.8 GHz
Supports Intel Celeron D with 533 MHz FSB
Supports Intel Pentium D with 800 MHz FSB
Supports Hyper-Threading Technology |
Main Memory |
Two 240-pin DIMM, for up to 2 GB dual channel Non-ECC DDR2 533/667 SDRAM |
Chipset |
Intel® 945G and ICH7R chipset |
BIOS |
Award System BIOS
Plug & Play support
Advanced Power Management and Advanced Configuration & Power Interface support |
On-board LAN |
RC82573L PCI Express Gigabit Ethernet LAN x 2 Supports Boot from LAN |
Display |
Chipset with built-in integrated graphics device
Analog display support up to 2048 x 1536 @ 85 Hz for CRT |
I/O Interface |
COM port x 2 with 10-pin headers(COM 2 reserved for RS422/RS485 as option)
USB 2.0 ports x 8 (4 on board, 4 to backplane), bandwidth: 480 Mb/s
Ultra ATA 100/66/33, 40-pin connector x 1
Disk on Module: 2-pin power connector for DOM
SATA HDD: 4 serial ATA ports, bandwidth: 150 MB/s , Support RAID 0.1
Parallel port: 26-pin connector x 1
Floppy: 34-pin connector x 1
AC� 97 Audio Codec, Realtek ALC655
GPIO: Supports 4 sets general purpose I/O each with TTL level (5 V) interface
I/O On bracket 2.5
VGA DB-15 connector x 1
RJ45 Gigabit Ethernet LAN port x 2
PS/2 Keyboard/Mouse x 1
On-board buzzer x 1
2-pin power on button switch
SMBus 2.0 controller (2-pin header) to backplane
On-board 2-pin header for reset
4-pin for speaker
5-pin for key lock/power LED/HDD Power LED
4-pin fan JST connector x 1 (for CPU); 3-pin fan connector x 2
5-pin connector x 1 for chassis or backplane front Keyboard/Mouse |
Disk On Module |
2-pin power connector for DOM |
Watchdog Timer |
1-minute increments from 1 to 255 minutes
1-second increments from 1 to 255 seconds
|
System Monitor |
System monitor controller from Super I/O
8 voltages (For +1.5 V, +3.3 V, +5 V, -5 V, +12 V, -12 V, Vcore and +5 Vsb)
2 temperature (For CPU and system)
3 fan speed monitors (one for CPU and two for systems) |
Power Input |
Power source from backplane through golden finger
Supports both ATX or BTX power supplies
4-pin +12 V power input connector
|
Power Requirements |
Maximum designed power based on Pentium 4 3.8 GHz CPU
5 V: 18 A
12 V: 20 A
3.3 V: 5 A
5 Vsb: 2 A |
On-board RTC |
On-chip RTC with battery backup
External Li battery x 1 |
Environment |
Board level operating temperature: 0º to 60º
Storage temperature: -20º to 80º
Relative humidity: 10% to 90% (Non-condensing) |
Certifications |
CE approval
FCC Class A
|
Dimensions |
338.58 mm (L) x 126.39 mm (W) |