Products
   Industrial Computer
     -Single Board Computer

             -SB2001
             -SB2002
             -SB2003
             -SB2004
             -SB2005
             -SB2006
             -SB2007
             -SB2008
             -SB2009
             -SB2010
             -SB2011
             -SB2012
             -SB2013
    -Passive Backplane
    -Portable Computer
    -LCD Workstation

    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






SINGLE BOARD COMPUTER / CPU CARDS
Part#  SB2002


Intel® 45nm/65nm Core™ 2 Quad/Duo LGA775 with 2 x PCI Express Gigabit LAN/SATA/VGA/USB2.0

 
  • Single Socket LGA775, Supports Intel® Core™ 2
        Duo with 533/800/1066 MHz FSB
  • Intel® Q965 and ICH8 chipset
  • 2 x 240-pin DIMM, Supports Dual Channel 533 /
        667 / 800 MHz DDR2
  • 2 x Intel® 82573L PCI Express Gigabit Ethernet
        LAN
  • 4 x SATA, 6 x USB 2.0, 2 x COM Ports
  •  


     Specifications:
    CPU Support Supports Intel® LGA775 Core 2 Duo / Pentium® 4 / Pentium® D / Celeron® D processors
    Intel® Embedded Processors List (Intel® Longevity CPU),
    Intel® Core™ 2 Duo Processor E6400 & E4300 & E2160,
    Intel® Pentium® 4 Processor 651 & 551 & 531, Intel® Celeron® D Processor 352 & 341,
    Intel® Celeron® Processor 440 533/800/1066 MHz System Bus
    Main Memory 2 x 240-pin DIMM, support Dual channel 533/667/800 MHz SDRAM DDR2 memory up to 4 GB. Note: Maximum 4 GB. Actual memory size is dynamic based on the OS I/O resource allocation
    Chipset Intel® Q965 Graphics Memory Controller Hub (GMCH)
    Intel® 82801HB (ICH8) I/O Controller Hub
    BIOS Award System BIOS
    Plug & Play support
    8M-bit fl ash ROM
    On-board LAN 2 x Intel® 82573L PCI Express Gigabit Ethernet LAN
    2 x RJ45 with LED
    Supports Boot From LAN (PXE)
    Supports Wake on LAN (When 5Vsb power available, and for LAN 2 only)>
    Display Intel® Q965 GMCH Integrated Intel® GMA 3000
    Max 256 MB of DVMT for graphics memory
    CRT:1 x DB15 VGA connector, Resolution up to 2048 x 1536
    I/O Interface USB 2.0: 6 ports, 2 ports through I/O bracket, 4 ports through 1x6 JST
    Serial port: 2 ports, with 2x5 box header(2.0mm) , supports RS232 only
    port: 1 port, with 2x13 box-header(2.0mm)
    PS2: 1 x 6-pin JST connector(2.0mm) for KB/ Mouse
    Fan: 4-pin wafer for CPU; 3-pin wafer for System; 3-pin wafer for MCH
    2-pin header for SMB; 2-pin header for reset; 2-pin headerfor power on switch
    2-pin header for power LED; 2-pin header for HDD LED
    -board buzzer / IrDA (share with COM2)
    I/O on bracket:1 x DB15 VGA connector, 2 x RJ45 GbE port, 2 x USB2.0
    Storage SATA: 4 ports (without Raid function)
    Watchdog Timer Watchdog timeout can be programmable by Software from 1 second to 255 seconds
    Tolerance 15% under room temperature 25°C
    On-board RTC On-chip RTC with battery backup
    1 x External Li Battery
    Torrance less than 2sec (24 hours) under 25˚C
    ISA Support Through PCI to ISA Interface (ITE 8888)
    No ISA Master Devices but ISA DMA Devices
    Maximize ISA Slot support up to 3
    System Monitor 4 voltage (For +3.3V, +5V, +12V, Vcore)
    3 Temperatures (CPU, two external Temperature Sensor)
    3 FANs speed (CPU, System and MCH FANs)
    Power Input Power source from backplane through PCI/ISA Golden Finger
    Supports both AT or ATX Power Supplies (Automatically, BIOS default :AT Mode)
    When change to ATX, the BIOS default setting is as follow:POWER -SUPPLY TYPE--> [ATX], AUTO PWR-FAILURE RESUME -->[ON]
    +3.3V is Converted from +5V and not directly from Backplane or Power Supply
    +5Vsb (Standby power) is connected from Backplane through 3pins Connectors
    4 Pins +12V Power Input Connector
    Dimensions 338.58 mm (L) x 122 mm (W) (13.3” x 4.8”)
    Environment Board level operating temperature: 0°C to 60°C
    Storage temperature: -20°C to 85°C
    Relative humidity: 10% to 90% (Non-condensing) Non-operating 5%~95%, non-condensing
    Certifications CE approval
    FCC Class A

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.