Products
   Industrial Computer
     -Single Board Computer

             -SB2001
             -SB2002
             -SB2003
             -SB2004
             -SB2005
             -SB2006
             -SB2007
             -SB2008
             -SB2009
             -SB2010
             -SB2011
             -SB2012
             -SB2013
    -Passive Backplane
    -Portable Computer
    -LCD Workstation

    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






SINGLE BOARD COMPUTER / CPU CARDS
Part#  SB2001


Intel® 45nm/65nm Core™ 2 Quad/Duo LGA775 with 2 x PCI Express Gigabit LAN/SATA/VGA/USB2.0

 

*click on the picture to enlarge
  • Single Socket LGA775, Support Intel® 45nm/
        65nm Core™ 2 Duo/ Core™ 2 Quad with 800/
        1066 / 1333MHz FSB
  • Intel® G41 and ICH7/ICH7R
  • 2 x DIMM, Support DDR3 Memory up to 4GB
  • 2 x Intel® 82574L PCI Express Gigabit Ethernet
        LANs
  • 4 x SATA, 8 x USB 2.0, 2 x COM Ports
  •  


     Specifications:
    CPU Support Supports Intel® LGA775 Core™ 2 Quad/Core™ 2 Duo/Celeron® processors
    Intel® Embedded Processors List (Intel® Longevity CPU); Intel® Core™ 2 Quad Processor Q9400;
    Intel® Core™ 2 Duo Processor E8400 & E7400 & E1500;
    Intel® Celeron® 440 Processor 800/1066/1333 MHz System Bus
    Main Memory 2 x DIMM, support Dual channel SDRAM DDR3 memory up to 4GB,
    FSB 1066/800MHz * Note: Maximum 4GB.
    Actual memory size is dynamic based on the OS I/O resource allocation
    Chipset Intel® G41 Graphics Memory Controller Hub (GMCH)
    Intel® ICH7/ICH7R I/O Controller Hub
    BIOS Award System BIOS Plug & Play Support 8M-bit flash ROM
    On-board LAN 2 x Intel® 82574L PCI Express Gigabit Ethernet LAN 2 x RJ45 with LED Supports Boot From LAN (PXE)
    Supports Wake on LAN (When 5Vsb power available, LAN1 & LAN2)
    Display Intel® G41 GMCH Integrated CRT: 1 x DB15 VGA connector
    I/O Interface ŒŒ USB 2.0: 6 ports, through 1x6 JST
    ŒŒ Serial port: 2 ports, with 2x5 box header (2.0mm),
    supports RS232 only Parallel port: 1 port, with 2x13 box-header (2.0mm)
    PS2: 1 x 6-pin JST connector (2.0mm) for KB/Mouse
    Fan: 4-pin wafer for CPU; 3-pin wafer for System;
    3-pin wafer for MCH 2-pin header for SMB;
    2-pin header for reset;
    2-pin header for power on switch 2-pin header for power LED;
    2-pin header for HDD LED I/O on bracket;
    1 x DB15 VGA connector;
    2 x RJ45 GbE port; 1 x PS2; 1 x IDE with 40-pin header;
    1 x Floppy with 34-pin header
    Storage SATA: 4 ports
    Watchdog Timer Watchdog timeout can be programmable by Software from 1 second to 255 seconds
    Tolerance 15% under room temperature 25°C
    On-board RTC On-chip RTC with battery backup 1 x External Li Battery
    Torrance less than 2sec (24 hours) under 25°C
    ISA Support Through PCI to ISA Interface (ITE 8888)
    No ISA Master Devices but ISA DMA Devices
    Maximize ISA Slot support up to 3
    System Monitor 5 voltage (For +1.1V, +1.5V, +3.3V, +5V, +12V, Vcore)
    3 Temperatures (CPU, two external Temperature Sensor)
    2 FANs speed ( For CPU and System)
    Power Input Power source from backplane through PCI/ISA Golden Finger
    Supports both AT or ATX Power Supplies (Automatically, BIOS default: AT Mode)
    When change to ATX, the BIOS default setting is as follow: POWER -SUPPLY TYPE--> [ATX]; AUTO PWR-FAILURE RESUME -->[ON]
    +3.3V is Converted from +5V and not directly from Backplane or Power Supply
    +5Vsb (Standby power) is connected from Backplane through 3pins Connectors
    4 Pins +12V Power Input Connector
    Dimensions 338.58mm (L) x 122mm (W) (13.3" x 4.8")
    Environment Board level operating temperature: 0°C to 60°C
    Storage temperature: -20°C to 85°C
    Relative humidity: 10% to 90% (Non-condensing);
    Non-operating 5% to 95%, non-condensing
    Certifications CE approval
    FCC Class A

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.