Products
   Industrial Computer
     -Single Board Computer

             -SB2001
             -SB2002
             -SB2003
             -SB2004
             -SB2005
             -SB2006
             -SB2007
             -SB2008
             -SB2009
             -SB2010
             -SB2011
             -SB2012
             -SB2013
    -Passive Backplane
    -Portable Computer
    -LCD Workstation

    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






SINGLE BOARD COMPUTER / CPU CARDS
Part#  SB2004


Intel Pentium 4 / DDR Solution with 533 MHz FSB Onboard Dual LVDS Digital Video Interface / 1 LAN

 
  • Intel mPGA478 Pentium 4 CPU 2.4 GHz+ at 533/400 MHz FSB
  • Memory Capacity up to 2 GB PC1600/2100 DDR SDRAM
  • Advanced Intel Integrated VGA Controller with built-in 3D/2D Engine
  • LVDS/TTL Digital Video Interface for Flat Panel Dislpay
  • Powerful Network Capacity with Dual Intel PRO/100+ LAN Interface
  • USB 2.0 Port with High Performance of Data Tranfer
  • M-systems DiskOnChip Single Chip Solid State Flash Disk Interface for
        IDE-free Embedded OS and Software Installation

  • ISA 64mA High Drive Capacity for CT Server and Multiple ISA Platform
  • Value Application Based on FSB 400, CRT VGA, Intel PRO/100+ LAN
  •  


     Specifications:
    CPU Support

    Intel mPGA478 Pentium 4 CPU up to 2.4 GHz+ @ 533/400 MHz FSB Intel 0.13/0.18-micron Northwood / Willamette Pentium 4 CPU supported

    Main Memory

    2 GB PC1600/2100 DDR SDRAM on 2 x 184-pin DIMM slots

    Chipset

    Intel Brookdale-G/GL chipset with 82845G/GL MGCH and 82801DB ICH4
    RIC-977 with Intel 845GL supports 400 MHz FSB and CRT display only
    RIC-977 with Intel 845G supports 533/400 MHz FSB and LVDS/TTL flat panel

    Form Factor

    Full-size PICMG-bus CPU Card / Slot PC PICMG version 1.0 (Rev. 2.0) and PCI version 2.0 compliant

    On-board LAN

    Integrated dual Intel PRO/100+ LAN interfaces, IEEE802.3U compliant 1st LAN with Intel ICH2 and 82562ET, 2nd LAN with Intel 82559ER External dual RJ45 connectors on brackett

    Display

    Intel 845G/GL MGCH built-in VGA controller with 3D/2D engine Optional dual 24-bit LVDS flat panel / digital video interface External DB15 female connector on bracket and internal 16-pin header Oboard dual 20-pin header connector for LVDS

    I/O Interface

    1 x RS-232 and 1 x RS-232/422/485 serial port
    4 x USB ports with USB verison 2.0 compliant
    1 x SPP/EPP/ECP parallel port
    1 x IrDA port, 1 x FDD port
    1 x external PS/2 keyboard / mouse and 1 x internal AT keyboard port

    Solid State Disk

    Onboard 32-pin DIP JEDEC DiskOnChip socket Flash memory capacity up to 576 MB with ECC/EDC data protection

    Watchdog Timer

    Generates NMI or system reset with 1 to 255 sec. / min. of time out value

    Real Time Clock

    Intel ICH4 integrated RTC with onboard lithium battery

    ISA High Drive

    ISA 64mA high Drive capacity with TI 245 buffer on address and data bus

    PCI Enhanced IDE

    Dual UltraATA/100 bus master IDE channels up to 4 ATAPI devices IDE2 supports +5V Vcc for additional DiskOnModule (DOM) flash disk

    Environment

    Power Requirement: +5V, +12V, -12V (P4 additional +12V power free)
    Board Dimension: 338 x 122 mm (L x W)
    Operation Temperature: 0° ~ 60° C (32° ~ 140° F)

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.