Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




What is a PDU ?  A power distribution unit (PDU) is an apparatus equipped with multiple outputs for distributing electric power,
                           specifically to racks of computers and networking equipment in data center.

 
 RACK PDU CATEGORIES
 Basic PDU    
 Metered PDU    
 Monitored PDU Intelligent Monitored PDU  
    Monitored kWh PDU Monitored-by-Outlet PDU
 Switched PDU Intelligent Switched PDU  
    Switched kWh PDU Switched-by-Outlet PDU
 3-Phase PDU Intelligent  
 
    Overview PDU list & Drawing Software Accessories Connection
  Basic  
  In-Line Meter    


3-Phase --- Intelligent PDU

  W Series 3-Phase PDUs support daisy chain connections allowing up to 16 PDUs to be cascaded via Cat6 cables. All the PDUs are
  remotely accessed via only one network IP address. The free management software provides easy-to-learn tools for the remote
  management of up to 800 PDUs anywhere around the world.


Model Coverage Key Benefits W Meter
4 intelligent PDU models : Monitored PDU  1 W PDU  
    2 Wi PDU Outlet Measurement
  Switched PDU  3 WS PDU  
    4 WSi PDU Outlet Measurement

 

Intelligent PDU Monitored Switched
W Wi WS WSi
Outlet Amp - kWh Measurement    
Outlet Switch ON / OFF    
Hot-Swap Meter
2.8" Color LCD ( featured w/ Touchscreen )
Circuit / Phase Amp - kWh Measurement
Phase Balance %
Temp-Humid Sensor port x 2
16 PDU Levels in Single Daisy Chain
One IP Access up to 16 PDU Levels
SNMP Capability v2 / v3, via IP Dongle
Lockable IEC Outlet Model
Individually Fused Outlet Model
63A Model ( only for 400V PDU )
Tool-less Mounting for Vertical PDU
0U / 1U / 2U Form Factors
Voltage 400V / 208V
Hydraulic Magnetic Circuit Breaker
Operating temperature range -5°C to 60°C
Management Software Editions
( via PDU IP Dongle, IPD-04S )
IPM-04 IPM-04 IPM-04 IPM-04
         


Back to top


 


Toll Free: 1-888-865-6888   Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.