Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack /
  4 Post Rack

Steel Frame Rack /
  4 Post Rack

Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
         

Rack PDU  
   Basic PDU
   Metered PDU
   Monitored PDU
   Intelligent Monitored PDU
      Monitored kWh PDU
      Monitored-by-Outlet PDU
   Switched PDU
   Intelligent Switched PDU
      Switched kWh PDU
      Switched-by-Outlet PDU
   3-Phase PDU
      Intelligent
      Basic
      In-Line Meter
Wallmount Cabinet
Monitor Enclosure
Wall mount Rack  

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails

     Rack Shelf     

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





What is a PDU ?  A power distribution unit (PDU) is an apparatus equipped with multiple outputs for distributing electric power,
                           specifically to racks of computers and networking equipment in data center.

 
 RACK PDU CATEGORIES
 Basic PDU    
 Metered PDU    
 Monitored PDU Intelligent Monitored PDU  
    Monitored kWh PDU Monitored-by-Outlet PDU
 Switched PDU Intelligent Switched PDU  
    Switched kWh PDU Switched-by-Outlet PDU
 3-Phase PDU Intelligent  
  Basic  
  In-Line Meter    


Wi - IEC Outlet Monitored kWh PDU with Outlet Measurement

Wi PDU - Necessity for Co-location

For the data centers which are providing co-location services, the ability to remotely monitor kWh consumption per outlet is a necessity. Co-location rental requires outlet level kWh information to estimate the energy consumption of each co-located rack space, or even each rackmount equipment. The Wi PDU meter is designed with a 1.8 color LCD display. It provides a sharp and highly visible reading for the local individual socket level reading of current (Amp), voltage (Volt), power (kW), energy consumption (kWh), power factor, as well as temperature and humidity. With the use of an IP dongle via a simple, secure web based GUI management interface, this allows remote individual socket monitoring. The Wi PDU can be cascaded up to a maximum of 16 PDUs using a low cost Cat6 patch cord allowing access control and monitoring via a single IP address over an Ethernet network. The real time monitoring provided by the Wi PDU can help users with capacity planning and improving the overall efficiency of the data center.

Key Features
Temperature
Humidity
Monitoring
Power
Factor
Monitoring
Power
( kVA, kW )
Monitoring
Outlet
Level
Measurement
Voltage
( V )
Monitoring
Current
( A )
Monitoring
Energy
( kWh )
Monitoring

Download User Manual
IPM-02 User Manual
IPM-03 User Manual

Vertical
Outlet Length
C13 C19 mm / inch
32   1650 / 65.0
28   1500 / 59.1
24   1350 / 53.1
20   1200 / 47.2
16   1050 / 41.3
12   1050 / 41.3
8   1050 / 41.3
  12 1350 / 53.1
  10 1200 / 47.2
  8 1050 / 41.3
  6 1050 / 41.3
  4 1050 / 41.3
24 2 1500 / 59.1
24 4 1650 / 65.0
20 2 1350 / 53.1
20 4 1500 / 59.1
16 2 1200 / 47.2
16 4 1350 / 53.1
12 2 1050 / 41.3
12 4 1200 / 47.2
8 2 1050 / 41.3
8 4 1050 / 41.3
Horizontal
Outlet Rack Unit
C13 C19 U
20     2
16     2
12     2
8   1  
6   1  
4   1  
  12   2
  10   2
  8   2
  6 1  
  4 1  
  2 1  
18 2   2
16 2   2
16 4   2
14 2   2
14 4   2
12 2   2
12 4   2
10 2   2
10 4   2
8 2   2
8 4   2
6 2 1  
6 4   2
4 2 1  
4 4 1  
Management software
IPM-02 IPM-03 IPM-Pro




Wi PDU Product Code

 

Outlet Configuration Product Code Formula
IEC C13   C13 - A - Wi
IEC C19   C19 - A - Wi
IEC C13 / C19   C13 / C19 - A - Wi
   
   
   IEC C13 Outlet No.
 
   Form Factor
     ( V=Vertical; H=Horizontal )
   IEC C19 Outlet No.    Amp ( Current )

 

Product Code Examples
Wi IEC 16Amp Horizontal PDU
w/ C13 Outlet x 20
H20C13-16A-Wi
Wi IEC 32Amp Vertical PDU
w/ C19 Outlet x 12
V12C19-32A-Wi
Wi IEC 30Amp Horizontal PDU
w/ C13 Outlet x 8 & C19 Outlet x 2
H8C13 /
2C19-30A-Wi


Amp Volt Input Plug Circuit Protection bundled
16A 230V 60309 / C20 Single Resettable Fuse*
20A 230V Open end Single Resettable Fuse*
32A 230V 60309 Dual Resettable Fuse*
20A 208V L6-20P Single Circuit Breaker
30A 208V L6-20P Dual Circuit Breaker

* Optional Upgrade to Circuit Breaker is available

Back to top

 

 


Toll Free: 1-888-865-6888   Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.