Products

  Rack Mount PDU

  Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack Mount PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





What is a PDU ?  A power distribution unit (PDU) is an apparatus equipped with multiple outputs for distributing electric power,
                           specifically to racks of computers and networking equipment in data center.

 
 RACK PDU CATEGORIES
 Basic PDU    
 Metered PDU    
 Monitored PDU Intelligent Monitored PDU  
    Monitored kWh PDU Monitored-by-Outlet PDU
 Switched PDU Intelligent Switched PDU  
    Switched kWh PDU Switched-by-Outlet PDU
 3-Phase PDU Intelligent  
  Basic  
  In-Line Meter    


Metered Rack PDU
Metered rack Power Distribution Units (PDUs) provide real-time remote monitoring of connected loads. User-defined alarms warn of potential circuit overloads before critical IT failures occur.
PMD5005
Click to enlarge Image
 Part Number : PMD5005
19" 1U Metered Rack PDU w/ Circuit Breaker
 Specification
  • 120V , 12-ft power cord
  • Digital AC total Ampere & Input Voltage Meter
  • NEMA 5-15P input Plug
  • NEMA 5-15R Output Receptacles
  • Replaceable 1800 Joules surge protection module
  • ROHS Compliant
  • Size: 1.75" x 9" x 4.5" ( H x L x W)


  • PMD5005-12   : 12 Outlets,15 Amp       
  • PMD5005-14   : 14 Outlets,15 Amp       
  • PMD5005-14A : 14 Outlets,20 Amp       
  •   Products --- Click on each Part Number for more details Part Number
    Rack PDU, Metered, 1U, 15A, 100/120V, (8) 5-15 AD-108-515-15A-515
    Rack PDU, Metered, 1U, 20A, 120V, (8) 5-20 AD-108-520-20A-L520
    Rack PDU, Metered, 2U, 30A, 120V, (16) 5-20 AD-216-520-30A-L530
    Rack PDU 2G, Metered, ZeroU, 20A, 100-120V, (24) 5-20R AD-024-520-20A-L520
    Rack PDU, Metered, Zero U, 15A, 100/120V, (16) 5-15 AD-016-515-15A-515
    Rack PDU, Metered, Zero U, 30A, 120V, (24) 5-20 AD-024-520-30A-L530
    Rack PDU, Metered, 2U, 30A, 208V, (12) C13s & (4) C19 AD-216-C-30A-L630
    Rack PDU, Metered, 1U, 12A/208V, 10A/230V, (8) C13 AD-108-C13-15A-C14
    Rack PDU, Metered, 1U, 16A, 208/230V, (8) C13 AD-108-C13-20A-C20
    Rack PDU, Metered, 2U, 30A, 120/208V, (8) C13, (8) 5-20R AD-216-CN-30A-L143
    Rack PDU, Metered, Zero U, 10A, 230V, (16) C13 AD-016-C13-10A-C14
    Rack PDU 2G, Metered, Zero U, 30A, 200/208V, (36) C13 & (6) C19 AD-042-C-30A-L630
    Rack PDU 2G, Metered, Zero U, 20A/208V, 16A/230V, (18) C13 & (2) C19 AD-020-C-20A-C14
    Rack PDU 2G, Metered, Zero U, 20A, 208V, (18) C13 & (2) C19, L620 Cord AD-020-C-20A-L620
    Rack PDU 2G, Metered, ZeroU, 20A,120/208V 3Ph, (36) 5-20R ADH-042-520-20A-L212
    High-Power 3-Phase Rack PDU, Metered, Zero U, 5.7kW, 120V, (42)5-20; 10' Cord ADH-042-520-20A-L212-A
    High-Power 3-Phase Rack PDU, Metered, Zero U, 5.7kW,120&208V,(21)5-20&(6)L6-20 ADH-027-N-20A-L212
    High-Power 3-Phase Rack PDU, Metered, Zero U, 5.7kW,120&208V,(21)5-20&(6)L6-20; 10' Cord ADH-027-N-20A-L212-A
    High-Power 3-Phase Rack PDU, Metered, Zero U, 14.4kW, 208V, (6) C19, High Temp ADH-006-C19-50A-CS
    High-Power 3-Phase Rack PDU, Metered, Zero U,14.4kW,208V,(24)C13,(4)C19,(2)L6-30R; 3 Cord ADH-030-CN-50A-CS
    High-Power 3-Phase Rack PDU, Metered, Zero U,14.4kW,208V,(24)C13,(4)C19,(2)L6-30R; 10' Cord ADH-030-CN-50A-CS-A
    High-Power 3-Phase Rack PDU 2G, Metered, ZeroU, 5.7kW, 208V, (36) C13 & (6) C19 & (2) 5-20 ADH-044-CN-20A-L212
    High-Power 3-Phase Rack PDU 2G, Metered, ZeroU, 8.6kW, 208V, (36) C13 & (6) C19 & (2) 5-20 ADH-044-CN-30A-L213
    High-Power 3-Phase Rack PDU 2G, Metered, ZeroU, 17.2kW, 208V, (6) C13 & (12) C19 ADH-018-C-60A-IEC
    High-Power 3-Phase Rack PDU 2G, Metered, ZeroU, 17.2kW, 208V, (30) C13 ADH-030-C13-60A-IEC
    High-Power 3-Phase Rack PDU 2G, Metered, ZeroU, 10.0kW, 208V, (36) C13 & (6) C19 ADH-042-C-35A-CS
    High-Power 3-Phase Rack PDU 2G, Metered, ZeroU, 11kW, 230V, (36) C13 & (6) C19 ADH-042-C-20A-IEC
    High-Power 3-Phase Rack PDU 2G, Metered, ZeroU, 17.3kW, 240V, (30) C13 & (12) C19 ADH-042-C-30A-IEC
    High-Power 3-Phase Rack PDU 2G, Metered, ZeroU, 23.0kW, 240V, (30) C13 & (12) C19 ADH-042-C-40A-IEC



    Metered Rack PDU - InfraPower MD


    Ammeter

    30amp

    The InfraPower MD metered PDU is a Rackmount industrial grade PDU for mission critical data centers. The MD PUD allows true RMS current monitoring via a simple, digital RMS ammeter. The blue LED display is easy to read from a distance and allows rapid access to the aggregate load on the circuit; this easily prevents circuit overloads during equipment installation and allows users to capacity plan based on actual real time power consumption.

    This metered PDU is available in either vertical or horizontal versions, with between two and 24 receptacles.

    Ammeter
    Infra Power MD-Metered Series

    MD-Metered Rack PDU features & benefits:

    • Data center grade PDU design
    • Ammeter for local current measurement
    • PDU range from 8-outlet to 36-outlet
    • Multiple Outlets Configuration available
    • Short length vertical casing design
    • Custom PDU upon request
    • Color PDU casings available
    • Tool less mounting
    • Standard 2 year warranty. Only 15% of the selling price for upgrade to 5 year warranty.
    • Options: Fuse / Circuit Breaker / Surge Protector / EMI filter

    30amp 30amp
    30amp 30amp


    30amp   30amp   30amp  

    Metered PDU
    Easy to read digital ammeter display

     

    RMS current meter
    Prevent accidental overload
    during equipment installation

     

    Circuit breaker / Resettable fuse
    Individual branch rated circuit breakers protect load segments to ensure Increasing reliability. Circuit breakers with flat rockers are fully shrouded to prevent accidental on/off operation.

     
    PDU Outlets Power Plugs  
                   
       NEMA 5-20R   IEC320 C13   IEC320 C19   BS1363 45°   BS1363 90°   BS1363 135°   CEE 7 Schuko

    Back to top

      ORDERING INFORMATION

    Vertical
    2 ~ 10 Outlets
    Vertical
    12 ~ 18 Outlets
    Vertical
    20 ~ 24 Outlets
    Horizontal
    2 ~ 10 Outlets
    Horizontal
    12 ~ 18 Outlets
    Horizontal
    20 ~ 24 Outlets
    Optional
    Accessories
    Part Number Rack Space Outlet Quantity Outlet Types Input Plug Cord Voltage Amp Dimensions
    (W x D x H, inch) 
    V4C13/2C19-30A-MD 0U 6 outlets (4) IEC320 C13 / (2) IEC320 C19 L6-30P 10Feet 208V 30A 2.2 x 2 x 25.1
    V4C13/2C19-32A-MD 0U 6 outlets (4) IEC320 C13 / (2) IEC320 C19 60309 3M 220V 32A 2.2 x 2 x 25.1
    V8US-20A-MD 0U 8 outlets (8) 5-20R 5-20P 10Feet 110V 20A 2.2 x 2 x 25.1
    V8US-30A-MD 0U 8 outlets (8) 5-20R 5-30P 10Feet 110V 30A 2.2 x 2 x 25.1
    V8C13-30A-MD 0U 8 outlets (8) IEC320 C13 L6-30P 10Feet 208V 30A 2.2 x 2 x 25.1
    V4C13/4C19-30A-MD 0U 8 outlets (4) IEC320 C13 / (4) IEC320 C19 L6-30P 10Feet 208V 30A 2.2 x 2 x 25.1
    V8C13-16A-MD 0U 8 outlets (8) IEC320 C13 60309/C20 3M 220V 16A 2.2 x 2 x 25.1
    V8C13-20A-MD 0U 8 outlets (8) IEC320 C13 Open end 3M 220V 20A 2.2 x 2 x 25.1
    V8C13-32A-MD 0U 8 outlets (8) IEC320 C13 60309 3M 220V 32A 2.2 x 2 x 25.1
    V4C13/4C19-32A-MD 0U 8 outlets (4) IEC320 C13 / (4) IEC320 C19 60309 3M 220V 32A 2.2 x 2 x 25.1
    V8UK-13A-MD 0U 8 outlets (8) BS1363 BS1363 3M 230V 13A 2.2 x 2 x 25.1
    V8UK-16A-MD 0U 8 outlets (8) BS1363 60309/C20 3M 230V 16A 2.2 x 2 x 25.1
    V8UK-20A-MD 0U 8 outlets (8) BS1363 Open end 3M 230V 20A 2.2 x 2 x 25.1
    V8UK-32A-MD 0U 8 outlets (8) BS1363 60309 3M 230V 32A 2.2 x 2 x 25.1
    V8SCH-16A-MD 0U 8 outlets (8) CEE 7 Schuko Schuko/60309/C20 3M 220V 16A 2.2 x 2.6 x 25.1
    V8SCH-20A-MD 0U 8 outlets (8) CEE 7 Schuko Open end 3M 220V 20A 2.2 x 2.6 x 25.1
    V8SCH-32A-MD 0U 8 outlets (8) CEE 7 Schuko 60309 3M 220V 32A 2.2 x 2.6 x 25.1
    V8C13/2C19-30A-MD 0U 10 outlets (8) IEC320 C13 / (2) IEC320 C19 L6-30P 10Feet 208V 30A 2.2 x 2 x 29
    V8C13/2C19-32A-MD 0U 10 outlets (8) IEC320 C13 / (2) IEC320 C19 60309 3M 220V 32A 2.2 x 2 x 29

    Back to top

     


      Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email: Sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.