Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack /
  4 Post Rack

Steel Frame Rack /
  4 Post Rack

Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
         

Rack PDU  
   Basic PDU
   Metered PDU
   Monitored PDU
   Intelligent Monitored PDU
      Monitored kWh PDU
      Monitored-by-Outlet PDU
   Switched PDU
   Intelligent Switched PDU
      Switched kWh PDU
      Switched-by-Outlet PDU
   3-Phase PDU
      Intelligent
      Basic
      In-Line Meter
Wallmount Cabinet
Monitor Enclosure
Wall mount Rack  

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Rack Lights
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





What is a PDU ?  A power distribution unit (PDU) is an apparatus equipped with multiple outputs for distributing electric power,
                           specifically to racks of computers and networking equipment in data center.

 
 RACK PDU CATEGORIES
 Basic PDU    
 Metered PDU    
 Monitored PDU Intelligent Monitored PDU  
    Monitored kWh PDU Monitored-by-Outlet PDU
 Switched PDU Intelligent Switched PDU  
    Switched kWh PDU Switched-by-Outlet PDU
 3-Phase PDU Intelligent  
  Basic  
  In-Line Meter    


3-Phase PDU

 

3-phase-banner
3-Phase PDU Family Intelligent Basic
Monitored Switched
W Wi WS WSi
Outlet Amp - kWh Measurement
Outlet Switch ON / OFF
Hot-Swap Meter
2.8" Color LCD w/ touchscreen
Circuit / Phase Amp - kWh Measurement
Phase Balance %
Temp-Humid Sensor port x 2
16 PDU Levels in Single Daisy Chain
One IP Access up to 16 PDU Levels
SNMP Capability v2 / v3, via IP Dongle  
Free Management Software  
Lockable IEC Outlet Model
Individually Fused Outlet Model
63A Model ( only for 400V PDU )
Local Meter
Tool-less Mounting for Vertical PDU
0U / 1U / 2U Form Factors
Voltage 400V - Amp 16A / 32A
Voltage 208V - Amp 20A / 30A / 50A / 60A
Hydraulic Magnetic Circuit Breaker
Operating temperature range -5C to 60C
Outlet Types : IEC C13
IEC C19
IEC C13 + C19
IEC Lockable
IEC Individually Fused
UK
UK + IEC
SCH
SCH + IEC
FR
FR + IEC


Back to top


 


Toll Free: 1-888-865-6888   Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.