Products
JBOD
1U JBOD
2U JBOD
3U JBOD
- SS3001
- SS3002
- SS3003
- SS3004
- SS3005
- SA3001
4U JBOD
Tower JBOD
JBOD Accessories
Rackmount
LCD/ KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Server
Raid Storage
Rackmount Cabinet / Server Rack
Rack PDU
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
SAS
/ SATA JBOD : Part
# SS3002 / XJ-SA12-316R-B
3U Rackmount Storage Chassis ,16 SAS/SATA Hot-Swap bays,
22.5" depth ,
Singlel I/O module with expander ,
460W 1+1
swap redundant PFC
|
FEATURES
- High performance,
redundancy, and connectivity SAS interface supports
- High performance/availability SAS drives and high
capacity / lower cost SATA drives in a single system, the
flexibility to reduce total cost of ownership (true
mix-and-match of drives in a single enclosure)
- Six 4-port connectors for host or expansion with automatic
port speed detection and negotiation
- Scalable with expansion ports to couple with business
growth
- Environment monitoring with SEP/SES Support
- Redundant and hot swappable IO modules, drives, fans and
power supplies for high availability and easy maintenance
- 3U with both SFF 2.5” and 3.5” drive offerings
|
|
|
More photos (Click on the
photos for enlarged views)
|
High Performance
The maximum performance per host connection is
1,200MB/sec, which is higher than a single 4G or even
10G Fiber Channel connection. The performance of the bus
is achieved by combination of four SAS channels with
each supporting 3Gbps full duplex speed. Together with a
high-speed SAS HBA or SAS RAID controller card on the
server, the storage enclosure provides not only capacity
but unprecedented performance for applications like High
Definition Video Editing or high speed transaction
applications.
High Storage Density
Design and Offerings
For cost and capacity consideration, SS3002 provides both
3U-16 and 2U-12 solutions, employing 3.5" drives. For
applications where power consumption, thermal or
environmental elements, and space limitations are
considerations, SS3002 provides 1U-10 and 2U-24
enclosures using 2.5" drives. All of SS3002's SAS Disk
Enclosures are designed with dual host and cascade paths
for further capacity expansion.
Scalability
SS3002 enclosures support a scalable solution to manage
growing storage needs via efficient expansion. Each SAS
I/O Module supports a down link cascade path with four
SAS channels maintaining 1,200MB/s speed.
Easy Maintenance and
Management
All of SS3002's SAS Disk Enclosures are designed in a
modular base, completed with redundant and hot-swap I/O
modules, fans, and power supplies for easy maintenance.
The systems support in-band SES (SCSI Enclosure Service)
with embedded SEP for error and status reporting. Each
drive has activity and failure LEDs to indicate the
drive status. Firmware can be upgraded through in-band
SAS ports or serial port.
Versatile
Cost/Performance Options
For highest performance and reliability, systems can be
configured with dual I/O modules and high reliability
SAS drives by providing a 1,200 X 2MB/sec speed and
dual-port fail over capability. An application for a
clustering transaction server can apply the above scheme
with the best throughput and reliability. On the other
hand, customers looking for performance but not
requiring redundancy can deploy the single I/O module
system with SAS drives without sacrificing performance
and reliability. Applications such as Video Editing can
use pure SAS interface for on-line storage usage. For
the lowest $/GB consideration, customers can apply the
single I/O module system with large capacity SATA drives
to achieve the best performance/cost investment. It is
the best and most cost-effective near-line or backup
storage available.
RAID controller
Compatibility List
Adaptec - ACS-48300; ACS-58300SAS; ASR-4800SAS; ASR-4805SAS;
Adaptec RAID 3085
ARECA - ARC-1680
LSI -
SAS 3442E-R; SAS 3442X-R; SAS 3800X; SAS 3801E;
SAS3801X; MegaRAID 8480E; MegaRAID SAS 8344ELP; MegaRAID
SAS 8888ELP
ATTO - SAS R348
SPECIFICATION |
Main
features |
3U,
16 x 3.5" HDD
bays, SINGLE Expander, AC HRP, SAS/SATA |
Material |
Heavy-duty
cold-rolled steel |
Outside |
SPGC preplated with bright chromate |
Dimension |
17.32"x22.5"x5" (W x D x H) |
Weight |
63 lbs |
Cooling |
Rear 3 x 97mm hot-swap blowers |
Drive Bay Hot-swap |
16 x 3.5" SAS/SATA Hot-swap |
Power Supply |
460W 1+1 hot-swap redundant PFC |
Expansion Slots |
2 x mini-SAS connectors per I/O module( 1 x host interface + 1 x expansion interface) |
Indicators |
system failure and HDD LEDs for power, activity and
failure |
Cable |
1M External mini SAS to infiniband cable optional,
1M
External mini SAS to mini SAS cable optional |
Number of IO Modules |
1 |
Host Interface per IO Module ( mini
SAS 4x connector ) |
Single |
Expansion Interface per IO
Module (mini SAS 4x connector) |
Single (or used as host) |
Transfer speed |
1200MB/s
per connector |
Drive Interface |
3Gb dual
ported SAS; 1.5Gb/3Gb single ported SATA |
Dual ported SATA support w/ optional
interposer boards |
Yes |
Drive RPM |
up to 15,000rpm |
HDD Form Factor |
3.5",1" height (HDD NOT Included) |
Administration/ Firmware
Upgrade (In-band & Out-of-band) |
Windows GUI,
Serial |
LED
Indicator, Audible Alarm |
Included |
IO Module
Redundancy |
No |
Disk
Drive |
16-Bay
How-Swappable |
Emissions
/Safety |
FCC, CE,
UL, CB |
Quality |
ISO9001, ISO
140000, IECQ QC 080000 HSPM |
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|
|
|
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
|
|