Products
JBOD
1U JBOD
2U JBOD
3U JBOD
- SS3001
- SS3002
- SS3003
- SS3004
- SS3005
- SA3001
4U JBOD
Tower JBOD
JBOD Accessories
Rackmount
LCD/ KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Server
Raid Storage
Rackmount Cabinet / Server Rack
Rack PDU
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
SATA JBOD : Part #SS3004 16-Bays Rackmount SAS exapnder JBOD system
**Click on pictures to enlarge
|
Key Components
|
- 6.0 Gb/s SAS drives compatible
- One SAS JBOD down link expansion port to include more drives
- Front-end: Two Host wide ports for servers/RAID controllers
- RAID management through iStoragePro RAID subsystem or top of the line external PCI-E RAID controller
|
Enclosure Monitoring
|
- S.E.S. support for standard enclosure management
- System LED indications (a) System status (b) Host ports status
- FAN speed monitoring
- Redundant 550W power supply monitoring
- System voltages monitoring
- System temperatures monitoring
- System alarm for failure events
|
|
Introduction |
SS3004 Rackmount SAS Expander JBOD System is equipped with a high performance SAS expander technology. It can be connected to SS3004 Subsystem by a single cable which is capable of providing high performance & expandability. This efficient interface setup provides cost effective without compromising performance. SS3004 is expandable with iStoragePro subsystem total up to 80 hard disk drives.
|
Features |
- Up to 32TB of Disk Capacity & Higher
- 16 hot-swap disk modules, supporting 3.5 inch SATA II / SAS drives
- Dual Redundant Universal 120-240VAC 550W power supply
- 2 x 12 Gbps miniSAS (SFF 8088) host wide ports
- 1 x 12 Gbps miniSAS (SFF 8088) JBOD expansion wide port
- With iStoragePro Subsystem, up to 4 JBOD systems can be cascaded
- Disk auto spindown support
- Hot-Sawp cooling fan ensures data protection
|
Compatible with Popular Video Software
& Operating System
|
The SS3004 Rackmount SAS JBOD can easily be connected to a PCIe host controller, providing RAID5 level protection, yet is fast enough for a single 16-drive SAS RAID unit to support multi-track Audio with Protools and multi-stream video formats, including: DV, HDV, DVCPRO HD, ProRes 422 , uncompressed SD, uncompressed 8-bit HD, uncompreseed 10-bit HD & 2K Capture and Playback Mode. Its Speed exceeds 700MB/Sec and over. The SS3004 SAS JBOD is the Best storage solution for digital content creators, digital audio & music Production, Video Post-Production, graphic design, Digital Photography, Pre-press, D2D backup, Video Survilance and game programing.
|
Host and Drive Connection
|
- Two 3Gb SAS 4-lane wide ports
- One 3Gb SAS 4-lane wide port for down link
- Supports up to 16 SAS / SATA drives
- 6Gb SAS drive supported
- Up to 4 JBODs can be cascaded, plus iStoragePro RAID subsystem up to total 80 disks
|
|
Connection Diagram
**Click on pictures to enlarge
|
Video Capture & Playback Supported |
- 10 bit Uncompressed HD 1080i
- 8 bit Uncompressed HD 1080i
- 10 bit Uncompressed SD
- 8 bit Uncompressed SD
- DVCPRO HD, HDV, DV & Prores
|
Technical Specification |
HDD
Interface |
SATA II / SAS |
Data Transfer Rate |
SATA 1.5/3 Gbps / SAS |
Host Interface |
miniSAS 8088 |
Power Supply |
Redundant 550W power supply |
Cooling |
Swap Fan Module
|
O.S. support |
Mac OS X, Windows, Linux |
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|
|
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Technology Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|