Products
     JBOD
     1U JBOD
     2U JBOD
     3U JBOD
         - SS3001
         - SS3002
         - SS3003
         - SS3004
         - SS3005
         - SA3001
     4U JBOD
     Tower JBOD
     JBOD Accessories
        
 


    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






SAS / SATA JBOD : Part # SS3005


                   3U Fully Hot-swappable and Modularized Chassis, 16 SAS/SATA Hot-Swap bays, 21" depth ,
                                             Single / Dual expander, 500W redundant Power Supply


**Click on picture to enlarge



   APPLICATIONS
  • Near-line database expansion storage
  • High performance direct attached storage for HPC or application server
  • Virtual Tape Library
  • Multimedia On Demand
  • Online E-mail Storage
  • Local storage for video post-productions
  • Digital content source database storage
  • Private / Public cloud Expansion
   FEATURES
  • High performance and scalability
  • External port self-configuration to host or expansion
  • Hot swappable design for easy maintenance and use
  • Short depth design
  • Adjustable Thermal Profile
  • Easy deployment


 

More Photos, click on the following for enlarged view:
       


 SPECIFICATION 
 GENERAL
 Number of Expander  Single/Dual
 Expander Chip  LSISAS 2x36
 Host/Expansion Interface  3 x Mini SAS (SFF-8088) per expander tray
 DRIVES SUPPORTED
 Drive Interface  3.0/6.0 Gb SAS dual expander
 3.0/6.0 Gb SAS/SATA single expander
 Form Factor  3.5, 1 height
 ADMINISTRATION / MANAGEMENT
 Admin/Firmware Upgrade  Serial port Interface
 LED Indicators  Yes
 HOT-SWAP & REDUNDANCY
 Disk Drive  Hot-swap 16-bay
 Cooling  2 x 8038 hot-swap fans
 Power Supply  549W 1+1 hot-swap redundant 80+ (Platinum)
 Power Entry  Dual AC Inlet
 Expander  Dual expanders
 ELECTRICAL & ENVIRONMENTAL
 Universal A/C Input  100~240V AC full range
 Operating Environment  Temperature 0C to 35C
 Relative humidity 20% to 80%
 Non-operating Environment  Temperature -20C to 60C
 Relative humidity 10% to 90%
 PHYSICAL SPECIFICATION
 Dimensions (W x D x H)  mm : 482.6 x 533.2 x 132.5
 inches : 19 x 21 x 5.25
 Gross Weight  28 kgs / 61.7 lbs
 Mounting Option  Adjust plate or 20 tool-less rail (optional)

 * Product specifications subject to change without notice


 Ordering Information

Part #  Description
 SS3005-A-R50
 Price : $1690
 3U 16 6G JBOD with swappable single expander module, 500W 1+1 redundant PSU
 SS3005-B-R50
 Price : $1940
 3U 16 6G JBOD with swappable dual expander modules, 500W 1+1 redundant PSU

 

 


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.