Products
     JBOD
     1U JBOD
     2U JBOD
     3U JBOD
         - SS3001
         - SS3002
         - SS3003
         - SS3004
         - SS3005
         - SA3001
     4U JBOD
     Tower JBOD
     JBOD Accessories
        
 

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                               
SAS / SATA JBOD : Part # SA3001

                    3U Rackmount Storage Chassis ,10 SATA Hot-Swap bays, 19.7" depth
                                                  with Riser Card and Two Cables


    
          **Click on picture to enlarge

             

   FEATURES
  • 3U rack height.
  • Very cost effective storage subsystem.
  • 2 ports eSATA host interface (Silicon Image SiI3124 + SiI3726 Multipliers).
  • 1.5 Gb/s SATA I and 3 Gb/s SATA II host and drive support.
  • Supports up to ten 3.5" SATA-I or SATA-II disk drives, no drive size limit;
  • Excellent cooling system ensures the drives reliability;
  • Hot-swappable disk drive tray with special designed power-off and lock mechanism;
  • Monitor and alarm with temperature and fan-speed display
  • PCI-X/PCI card, eSATA cables, power supply, HDD mobile rack, backplane, all mounting screws for HDDs included
  • Support RAID 0, 1, 0+1, JBOD, RAID5 (Windows only)
  • Supports Windows, Linux, MAC
                     

More photos (Click on the photos for enlarged views)

                   


Host Controller
Included - PCI/PCI-X 4 port controller (based one Silicon Image Sil3124 chip)

Optional Compatible controller - HighPoint RocketRAID 2314 Host Adapter, x4 PCIe, 4 port eSATA, support hardware RAID 5 under PC and Mac OS

                          

 SPECIFICATION 
  Main features  3U, 10 x 3.5" HDD bays, SINGLE Expander, AC HRP, SATA
  Power Supply  500W 110V-240V pro-data power supply
  Drive Bay  10 x hot-swappable SATA slim drivebay
  Interface  2 ports eSATA host interface
  Cooling Fan

 120mm ball-bearing fan x 1,
 90mm ball-bearing fans x 2,
 80 ball-bearing fan x 1

  Maximum Storage Capacity  no limit on hard drive size
  Data speed  3 Gb/s
  RAID  Support Support RAID 0, 1, 0+1, JBOD, RAID5 (Windows only)
  O/S Supported  MAC OS, Linux, Windows NT, Windows 2000,
 Windows XP, Windows 2003, Windows Vista
  Dimensions (W x D x H)  19" x 19.7" x 5.31" (483mm x 500mm x 135mm)
  Temperature Range  Operating 41F to 104F (5C to 40C)
 Shipping -31F to 167F (-35C to 75C)

 


 

Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.