Products
     JBOD
     1U JBOD
            - SS1001
            - SS1002
            - SS1003
            - SS1004
            - SA1001
            - SA1002
            - SA1003
            - SA1004
     2U JBOD
     3U JBOD
     4U JBOD
     Tower JBOD
     JBOD Accessories
        
    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





                    

                                            JBOD



                               SATA JBOD :  Part # SA1003




     **Click on pictures to enlarge 


                           
  Introduction
 
SA1003 is a 4 Bay Hot-Swap external SATA Enclosure with built-in I2C for HDD fail signal and particularly supports Areca's external RAID HBA of ARC-1110ML, ARC-1120ML, ARC-1210ML and ARC-1220ML. It provides users a low cost and high performance external data backup solution. The convenience of Multilane SATA interface brings users an easy installation and a fast data transmission experience.
                                                           
    
  Features

  • Supports SATA (3Gbps)
  • Aluminum housing, anodized surface, benefits for cooling and durability
  • Backplane design for four removable SATA drive trays
  • Two quiet hotswap blowers for self-contained ventilation
  • Individual key lock of each HDD tray for physical security
  • LED indicators for power and activity on each HDD tray
  • Environmental Monitoring with Power/FAN/TEMP LEDs and mutable buzzer alarm
  Package Content

  • Enclosure x 1
  • HDD Tray x 4
  • Power Cord x 1
  • Manual CD-ROMx 1
  • Multilance cablex 1
  • RS232-to-TJ11 cable x 1
  • RJ11-to-RJ11 x 1
  • Hard Disk Drive mounting screw x 16
  • Key for HDD tray x 2
                                             Technical Specification
  Host Interface   SATA II (one MultilaneX4 connector)
  HDD Interface   SATA I/II
  Data Transfer Rate   SATA 1.5/3 Gbps
  Hot-Swap   Both on Host and Device
  LED Display for Environmental Monitoring POWER on LED - white FAN normal green; fail red (too slow rpm or stop) TEMP normal green; over 55C red (We strongly recommend customers to replace a new fan ASAP after the fan failed)
 Tray LED Display   Green - Power on indicator Blue - Busy (HDD Accessing) indicator
  Dimension   (L)45.3cm(W)48.2cm(H)4.4cm
  Material   Anodized Aluminum with Mirror Acrylic plastic front panel & Plastic tray face
  Power Supply   180W (High reliability of IPC form-factor) Input: 90 230 VAC 50- 60 Hz Output: +5V and +12V DC
  System requirement   Areca external SATA RAID HBA: PCI-X ARC-1110ML, ARC-1120ML PCI-Express ARC-1210ML, ARC-1220ML
  Cooling   Two 75 x 75 x 28 mm Blowers
  O.S. support   OS Independant
 

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.