Products
     JBOD
     1U JBOD
            - SS1001
            - SS1002
            - SS1003
            - SS1004
            - SA1001
            - SA1002
            - SA1003
            - SA1004
     2U JBOD
     3U JBOD
     4U JBOD
     Tower JBOD
     JBOD Accessories
        
    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                               
SAS / SATA JBOD : Part # SS1001

                    1U Rackmount 4x3.5" SAS/SATA HDDs, Disk Array Enclosure

  • Over 230 MB/sec
  • Disk Support SATA I&II 3Gbps
  • Individual Power & Status Indicator
     
     
 **Click on pictures to enlarge 
 **Click here to Accessories



                           
  Product Overview

  The SS1001, a 1U 4-disk rackmount Multi-lane storage array, can be configured as a JBOD or host bus adapter (HBA) dependent RAID storage array. It is also designed as an expansion unit to the advanced SS1001 XP series Expandable RAID storage featuring MultiLink™ I/O technology with one additional Multi-lane channel optioned for cascading to SS1001 disk array for storage expansion in addition to the built-in four (4) Serial ATA(SATA) I/II disks. The SS1001 (Multi-lane) rackmount storage system comes with single (1) Multi-lane port for host connection and is developed for daily Disk-to-Disk (D2D) backup, audio & video editing, video surveillance, data archive, and medical imaging, etc.
  Introduction
 
  The SS1001 is a sleek 1U 4-Disk rackmount storage array system that houses four (4) 3.5” SAS/SATA Disks. With a built-in MultiLane bridge board that supports both SAS & SATA II disks, the unit is versatile as RAID or JBOD and is ideal for storage expansion to an advanced SS1001 XP RAID storage system or to an existing storage server.
                                                           
    
  Industry Proven SATALINK Technology

  The SS1001 storage system is built on the latest hybrid I/O technology, the Multi-lane, a popular SATA-to-InfiniBand converging technology to bring low-cost SATA disks to the broadband high performance computing environments with sustained data rate speed exceeding 230MB/sec. The propriety MultiLink™ I/O technology is introduced to connect additional disk array system through Multi-lane interface that helped resellers and integrators to offer more cost/effective storage solution to the end customers.
  Versatile RAID Storage Module

  The versatile SS1001 Multilane storage system is a host dependent RAID storage unit which provides a transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. It is ideal for Microsoft Exchange and SQL server, and provides the fastest, simplest, safest way to share protected data between desktops, networks and work groups.
  Feature & Benefits

  • Aluminum material construction
  • Energy saving advanced enclosure design
  • Built-in SAS/SATA II compatible backplane
  • Four hot-swappable HDD drive trays
  • Three enclosure fan facilitates regular maintenance
  • Energy saving advanced enclosure design
  • Individual power & status LED indicators on each drive bay
  • Industry-grade 180W power supply
                                             Technical Specification
  Form Factor   1U 4-Drive Rackmount
  HDD Interface   SAS / SATA II 3Gb
  RAID Level   JBOD or RAID Dependable
  Hot Channel   Multi-lane
  Number of Disks Supported   Up to 4
  Connectivity   Single Infiniband RX4
  Disk (Capacity) Expansion   None
  Performance   Over 230 MB/sec
  Power Supply   Single 180 Watt

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.