Home    |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
     Products
     JBOD  New
     1U JBOD
            - SS1001     
            - SS1002     
            - SS1003     
            - SA1001     
            - SA1002     
            - SA1003     
     2U JBOD
     3U JBOD
     4U JBOD
     Tower JBOD
     JBOD Accessories
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy


                               
SAS / SATA JBOD : Part # SS1003

                    1U - 4bay mini SAS JBOD Chassis
     

     

     
 **Click on pictures to enlarge 


                           
  Introduction
 
  SS1003 is an external 1U-4 Bay Hot-Swap SAS/SATA Rackmount Enclosure. It provides users a flexible solution for up to 4 SAS or SATA HDD and high performance external data storage solution for HD of 1080i Video Editing or any high resolution video platform. This 1U 4 Bay external SAS/SATA JBOD is designed with one convenient external mini SAS (SFF8088) interface that brings users an easy installation and enjoy fast data transmission experience.
                                                           
    
  Features

  • Supports SAS/SATA (3Gbps)
  • mini SAS interface for easy connection
  • Backplane design for up to 4 removable SAS/SATA drive trays
  • Fan cooler for self-contained ventilation
  • Individual key lock of each HDD tray for physical security
  • LED indicators for power and activity on each HDD tray
  • Environmental Monitoring with Power/FAN/TEMP LEDs and mutable buzzer alarm
  Package Content

  • Enclosure x 1
  • HDD Tray x 4
  • mini SAS Cable x 1 (Optional)
  • Power Cord x 1
  • Manual CD-ROM x 1
  • Hard Disk Drive mounting screw x 16
  • Key for HDD tray x 2
                                             Technical Specification
  Host Interface   SAS/SATA (mini SAS connector)
  HDD Interface   SAS/SATA
  Data Transfer Rate   SAS/SATA 3 Gbps
  Hot-Swap   Both on Host and Device
  LED Display   Green - Power on indicator Blue - Busy (HDD Accessing) indicator
  LED Display for Environmental Monitoring   POWER on LED - white FAN normal green; fail red (too slow rpm or stop)
  TEMP normal green; over 55C red

   (We strongly recommend customers to replace a new fan ASAP after the fan failed)
  Dimension   (L):45.3cm (W):48.2cm (H):4.4cm
  Material   Heavy-duty cold-rolled steel
  Power Supply   180W Input: 90 230 VAC 50- 60 Hz Output: +5V and +12V DC
  Cooling   Two 75 x 75 x 28 mm Blowers
  O.S. support   OS Independant

                                                   


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.