Products
     JBOD
     1U JBOD
            - SS1001
            - SS1002
            - SS1003
            - SS1004
            - SA1001
            - SA1002
            - SA1003
            - SA1004
     2U JBOD
     3U JBOD
     4U JBOD
     Tower JBOD
     JBOD Accessories
        
 

 

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





SAS / SATA JBOD : Part # SS1002

*** This model is discontinued. Learn more about replacement model SS1004  ***


                                           1U Rackmount 4x3.5" SAS/SATA HDDs, Disk Array Enclosure

  • Over 230 MB/sec
  • Single Mini-SAS
  • Disk Support SATA I&II 3Gbps
  • Individual Power & Status Indicator
     
     
     
 
 **Click on pictures to enlarge 
 **Click here to Accessories


  Product Overview

  The SS1002 comes with the latest Mini-SAS SFF-8088(SFF-8088) host interface that can be configured either as a JBOD or as a host card (HBA) dependent RAID storage that is superiorly designed to provide the storage market a high density, high capacity, and low cost storage solutions. The SS1002 is the most compact, versatile and cost effective rackmount storage system in the market.
 
 
  Introduction
 
  The SS1002 is a compact 1U 4-disk embedded rackmount storage system that fits in any storage cabin and is developed for OEM, VAR and storage solution providers. Compatible with enterprise 15,000 RPM SAS & next generation SATA II 3Gbps HDDs, the SS1002 also features multiple disk configurations, superior airflow cooling design and cool system environment that result in high reliability and stability within the product.
                                                           
    
  Industry Proven SATALINK Technology

  The SS1002 is a compact 1U 4-disk embedded rackmount storage system that fits in any storage cabin and is developed for OEM, VAR and storage solution providers. Compatible with enterprise 15,000 RPM SAS & next generation SATA II 3Gbps HDDs, the SS1002 also features multiple disk configurations, superior airflow cooling design with cool system environment that result in high reliability and stability. In addition, the SS1002 is designed for low profile type SFF8088 cable/connector that combines four (4) high-capacity SATA or four (4) high-performance SAS HDDs. Available in single-port Mini-SAS configuration, the SS1002 is the most cost effective rackmount storage product line that is ideal for resellers and system integrators.
  Power and Cooling

  The SS1002 provides an enclosure design which offers superior airflow within the unit and it also offers hot swappable fan for high power cooling. SS1002 is the most cost effective storage solution in the market and is ideal for SOHO and small to medium-sized organizations..
  Feature & Benefits

  • Rugged metal construction
  • 1U 4-drive compact rackmount design
  • Built-in SAS/SATA II compatible backplane
  • Dual Mini-SAS SFF-8088 interface
  • Four hot-swappable HDD drive trays
  • One hot-swappable enclosure fan
  • Fan-fail LED and alarm with mute button
  • Power & Status LED indicators on the front
  • Industry-grade 180W power supply
                                             Technical Specification
  Form Factor   1U 4-Drive Rackmount
  HDD Interface   SAS / SATA II 3Gb
  RAID Level   JBOD or RAID Dependable
  Hot Channel   Mini-SAS
  Number of Disks Supported   Up to 4
  Connectivity   Single Mini-SAS(SFF-8088)
  Disk (Capacity) Expansion   None
  Performance   Over 230 MB/sec
  Power Supply   Single 180 Watt

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.