Products
Industrial LCD Display
* Filter by Mounting
- Open Frame LCD Monitor
- Panel Mount Monitor
( Wall Mount / Bracket Mount )
- Chassis Monitor
- Flush Mount Monitor
- Rack Mount Monitor
* Filter by Freatures
- Sunlight Readable Monitor
- Industrial Touch Screen
Monitor
- High Resolution Monitor /
HD Monitor
- 4K Monitor
- Marine Monitor
- Water Resistant /
Waterproof Monitor
- Stainless Steel Enclosure /
Stainless Steel Frame
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy
|
Touch Screen Monitor:
Model
ID-E24Pw-T
24" Industrial Grade Open Frame 1920 x 1200 Widescreen Touch Screen Monitor
TAA Compliant
LCD Panel |
LCD Type |
24" Industrial Grade Ultra High ResolutionTFT LCD Panel |
Backlight |
LED |
Display Size |
Wide 24.1 inch
diagonal |
Resolutions
|
1920 x 1200 |
Display Color |
1.07 Billion, 10-bit |
Brightness
|
300
cd/m2
|
Contrast
ratio
|
1000
: 1 ( Typical ) |
Active area (mm)
|
518 x 324 |
Viewing
angle |
178° x 178° |
LCD MTBF |
30,000
hrs |
Signal Input |
StandardVGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller |
Power Supply |
Input : Auto-sensing 100 to
240VAC, 50 / 60Hz
|
Consumption :Max. 48 Watt,
Standby 5 Watt |
Mounting |
Universal mount / VESA mount |
|
Touch Screen |
Details
|
Optional Input |
3G / HD / SD-SDI Broadcast-grade input
|
Optional DC Power |
250V , 125V , 110V , 48V, 24V or 12V DC power
|
Other Option |
- Multi-Display Controller
- MIL-type or lockable connector
|
Mechanical |
Dimension ( W x D x H ) |
24.3 x 3.2 x 16.7 inch
/
617 x 81 x 423 mm |
Product Weight |
10 kgs ( 22 lbs ) |
Environmental |
Temperature |
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity |
5 ~ 90%, non
condensing |
Vibration |
5 ~ 500Hz 1G
RMS random vibration |
Regulatory |
FCC, CE, RoHS Compliant , TAA Compliant |
|
ID-E24Pw
Construction
Front / Rear / Top / Side Views & Dimensions
*click on above picture for enlarged view
|
|
More Photo
DISPLAY BENEFITS :
- 24" widescreen LCD with 1920 x 1200 native WUXGA Ultra high resolution
- 1.07 Billion true colors, 10-bit
- Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
|
|
0PTIONS :
|
Ordering
information :
Part # |
Description |
ID-E24Pw-TRB
Price : $1,492 |
Open Frame 24" Ultra High Resolution Widescreen Resistive 1-Point Touch Screen Monitor with USB Controller
|
ID-E24Pw-TRS
Price : $1,492 |
Open Frame 24" Ultra High Resolution Widescreen Resistive 1-Point Touch Screen Monitor with Serial Controller |
ID-E24Pw-IR
Price : $1,394 |
Open Frame 24" Ultra High Resolution Widescreen InfraRed 6-Point Touch Screen Monitor |
Optional Video/Audio Inputs |
-SDI
Price : $308 |
VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI |
Spec. Sheet |
-MC
Price : $91 |
Multi-Display Controller |
Spec Sheet |
Optional DC power |
-DC12
Price : $266 |
12V DC Power |
-DC24
Price : $266 |
24V DC Power |
-DC48
Price : $266 |
48V DC Power |
-DC110
Price : $406 |
110V DC Power |
-DC125
Price : $406 |
125V DC Power |
-DC250
Call for pricing |
250V DC Power |
Optional Connectors |
-MD
Price : $91 |
MIL-type DC Power lockable jack, male |
Spec Sheet |
-MA
Price : $140 |
MIL-type VGA lockable jack, male |
Spec Sheet |
-LD
Price : $35 |
Lockable DC Power jack, male |
Spec Sheet |
-LS
Price : $35 |
Lockable USB jack |
Spec Sheet |
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |