Products
Power
Supply
1U /2U /3U Switching
Power Supply
1U
-PS2009
-PS2008
-PS2007
-PS2006
-PS2003
-PS2002
2U
-PS2011
-PS2010
-PS2005
-PS2004
-PS2001
3U
-PS2014
-PS2013
-PS2012
ATX Switching Power
Supply
DC
Power Supply
Redundant Power
Supply
80 Plus Certified Power Supply
New
Accessories
Rackmount
LCD/ KVM
Rackmount
Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial Display
Panel PC
2 Post
Relay Rack LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Wall Mount
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC
/ Raid Tower
Accessories
OEM
System / Project
Return
Policy
|
1U
/ 2U /3U SWITCHING POWER SUPPLY : PART #
PS2009
ATX
Switching Power Supply for 1U with 480W Output
480W Output Power
meet EPS1U Application for 1U Rackmount System
Dimensions: 100(W) x 40(H) x 250(D) mm
|
-- Dual+12V Output Rails --
-- Meet 1U Rackmount System --
-- Single --
|
- Output
Power (Wattage) : |
480 W |
-Connector
Type : |
EPS1U |
- Dimensions
: |
100(W)x40(H)x250(D) mm |
- AC
Input Spec. : |
100-240 VAC
|
|
DC
Output Specifications : |
|
Output |
+5V |
+3.3V |
+12V
(1) |
+12V
(2) |
+12V
(3) |
+12V
(4) |
-5V |
-12V |
+5Vsb |
Load Regulation |
+/-5% |
+/-3% |
+/-5% |
- |
- |
- |
+/-5% |
+/-5% |
+/-5% |
Cross Regulation |
+/-5% |
+/-3% |
+/-5% |
- |
- |
- |
+/-5% |
+/-5% |
+/-5% |
Line Regulation |
+/-1% |
+/-1% |
+/-1% |
- |
- |
- |
+/-1% |
+/-1% |
+/-1% |
Ripple & Noise |
50mV |
50mV |
120mV |
- |
- |
- |
100mV |
120mV |
50mV |
Input
And Output Ratings : |
|
Voltage |
Frequency |
Current |
Watt |
Load |
+5V |
+3.3V |
+12V
(1) |
+12V
(2) |
+12V
(3) |
+12V
(4) |
-5V |
-12V |
+5Vsb |
100-240 VAC |
47 - 63 Hz |
8A Max |
480W |
Max. Load |
30A |
30A |
18A |
18A |
- |
- |
0.3A |
0.8A |
2A |
Min. Load |
1A |
0A |
0.5A |
0.5A |
- |
- |
0A |
0A |
0A |
Universal Power Input
Active Power Factor Correction
Remote DC Sense on +5V and +3.3V
Short Circuit Protection
Over Current Protection
Over Voltage Protection
Over Power Protection
MTBF>100,000 Hours
Dual +12V Output Rails
Dual Processors Application
|
Input Range: Input Range: 100 to 240 VAC, +/-10%
Power Factor: 0.95min.
Efficiency: 70% min., at full load
Hold Up Time: 20mS min., at full load
PSON (Remote ON/OFF): TTL compatible signal
Power Good: 100 to 500 ms, TTL compatible signal
Cooling Fan: 40x40x28 mm (SANYO)
Operating Temperature: 0 degree C - 50 degree C (32 degree F -
122 degree F)
Operating Humidity: 20 to 90%
|
Harmonic: Meet EN61000-3-2 standards
EMI/RFI: CE, FCC class B, CISPR class B, CCC, CNS
Safety: UL, cUL, CB, TUV
|
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|