Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Power Supply
   1U /2U /3U Switching
      Power Supply

        1U
          -PS2009 
          -PS2008 
          -PS2007 
          -PS2006
          -PS2003
          -PS2002
        2U
          -PS2011
          -PS2010
          -PS2005
          -PS2004
          -PS2001
        3U
          -PS2014 
          -PS2013 
          -PS2012
    ATX Switching Power
      Supply

    DC Power Supply
    Redundant Power
       Supply

    80 Plus Certified Power        Supply
    Accessories


Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy




1U / 2U /3U SWITCHING POWER SUPPLY :
PART # PS2001


                                      ATX Switching Power Supply for 2U IPC with 460W Output (EPS 12V)


Click on photo for enlarged view
 AC Input:              
  • VOLTAGE: 90~132 or 180~264V, (115/230 auto)
  • FREQUENCY: 47/63Hz
  • INPUT CURRENT: 8A/4A For 115/230VAC
  • INRUSH CURRENT: 60A/80A MAX FOR 115/230

Download Product Sheet


Features
  • TEMPERATURE RANGE: Operation 0℃~50℃
  • HOLD UP TIME: 16ms at maximum load & normal input voltage
  • EFFICIENCY: 70% TYPICAL(Normal Line)
  • ATX 12V / EPS 12V
  • POWER GOOD SIGNAL: Should be asserted high to indicate that+5VDC and +3.3VDC output are above the low voltage thresholds. Compatible signal out with 100ms to 500ms.
  • OVER POWER PROTECTION:The power supply shall shout down output power exceeds 130% to 160%
  • OVER VOLTAGE PROTECTION: Standard on +5.0V, set at 6.25VDC ± 0.75VDC
  • SHORT CIRCUIT PROTECTION: A short circuit placed between the DC return and the output shall cause no damage and the power supply shall shutdown.
  • EMI: FCC part 15, subpart B, Class B, EN55022 CISPR22 Class B.
  • AGENCY APPROVALS: UL60950, CAN/CSA22.2 No.60950, TUV(IEC60950)
  • MTBF OF POWER SUPPLY ELECTRONNIS: 100,000 hours at 25℃. LIFE EXPCTANCY OF FAN 40,000 hours at 40℃
  • COOLING: By forced air 2x60mm Fan
  • DIMENSION: D200 X W100 X H70mm
DC Output
OUTPUT
VOLTAGE
OUTPUT CURRENT REGULATION OUTPUT
MIN(A) MAX(A) LOAD LINE RIPPLE & NOISE
MAX.[P-P]
+5V
3 40 ±5% ±1% 50mV
+12V
2
24 ±5% ±1% 120mV
-5V
0.1 0.3 ±10% ±1% 150mV
-12V
0.1 0.8 ±10% ±1% 150mV
+3.3V
1 20 ±5% ±1% 50mV
+5VSB
0.1 2 ±5% ±1% 50mV

  * The combined output power +5V&+3.3V shall not exceed 200W.
  * The total power shall not exceed 460W.


Connectors

 



Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.