Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Power Supply
   1U /2U /3U Switching
     Power Supply

        1U
          -PS2009 
          -PS2008 
          -PS2007 
          -PS2006
          -PS2003
          -PS2002
        2U
          -PS2011
          -PS2010
          -PS2005
          -PS2004
          -PS2001
        3U
          -PS2014 
          -PS2013 
          -PS2012 
    ATX Switching Power
      Supply

    DC Power Supply
    Redundant Power
      Supply

    80 Plus Certified Power        Supply        
New
    Accessories

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy


                    

    1U / 2U /3U SWITCHING POWER SUPPLY :
 
PART # PS2007


ATX Dual +12V Output Rails Switching Power Supply for 1U  with 350W Output  


                          

350W Output Power
Active Power Correction
Dual +12V Output Rails
Dual Processors Application
Meet EPS1U Specification
Dimension: 100(W)x40(H)x200(D) mm

   

                                                                 SPECIFICATION 

Features:

- Universal Power Input

- Active Power Factor Correction

- Dual +12V Output Rails

-Dual Processors Application   

- Remote DC Sense on +5V and +3.3V

- Short Circuit Protection

- Over Current Protection

-Over Voltage Protection

- Over Power Protection

-MTBF >100,000 Hours

General Specifications:

-Input Range: 100 to 240 VAC, +/-10%

- Power Factor: 0.95 minimum

- Efficiency: 70% minimum, at full load

- Hold up Time: 20mS minimum, at full load

- PSON (Remote ON/OFF): TTL compatible signal

- Power Good: 100 to 500 ms, (TTL signal)

-Cooling Fan: 40x40x28 mm (SANYO)

- Operating Temperature: 0 to 50 degree

-Operating Humidity: 20 to 90 %

Agency Requirements:

- Harmonic: Meet EN61000-3-2 standards

- EMI/RFI: CE, FCC class B

-Safety: UL, cUL, CB, TUV

Electrical Specifications:

Regulation, Ripple & Noise:

Output

+5V

+3.3V

+12V

+12V2

-5V

-12V

5Vsb

Load Regulation

± 5%

± 5%

± 5%

± 5%

± 10%

± 10%

± 5%

Cross Regulation

± 5%

± 5%

± 5%

± 5%

± 10%

± 10%

± 5%

Line Regulation

± 1%

± 1%

± 1%

± 1%

± 1%

± 1%

± 1%

Ripple & Noise

50mV

50mV

120mV

120mV

100mV

120mV

50mV

Input and Output Ratings:

Input

Output

Frequency

Current

Watt

Load

+5V

+3.3V

+12V1

+12V2

-5V

-12V

5Vsb

47-63

Hz

6A max

350W

Max Load

30A

28A

18A

18A

0.3

0.8A

2A

Min Load

1A

0A

0.5A

0.5A

0A

0A

0A

Note:
1. The +5 & +3.3 Volt combine total output shall not exceed 200W.

2. The +12V1 & +12V2 combine output currents maximum are 25A.

3. The +5, +3.3 and +12 Volt combine total output shall not exceed 330W.

4. Noise bandwidth is from DC to 20 MHz.


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                   

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.