Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Power Supply
   1U /2U /3U Switching
     Power Supply

        1U
          -PS2009 
          -PS2008 
          -PS2007 
          -PS2006
          -PS2003
          -PS2002
        2U
          -PS2011
          -PS2010
          -PS2005
          -PS2004
          -PS2001
        3U
          -PS2014 
          -PS2013 
          -PS2012 
    ATX Switching Power
      Supply

    DC Power Supply
    Redundant Power
      Supply

    80 Plus Certified Power        Supply        
New
    Accessories

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



                    

    1U / 2U /3U SWITCHING POWER SUPPLY :    PART # PS2013

ATX Switching Power Supply for 3U  IPC with 400W Output 


Click on photo for enlarged view

     

  SPECIFICATION  

Input:
AC input Voltage: 90 to 132 or 180 to 264 Auto selectable 50 to 60 Hz.


Output: output 1, output 2, output 3, output 4, output 5
Voltage: +5V DC +12V DC -5V DC -12V DC +3.3V DC
Maximum load: 40A 15A 0.5A 0.8A 20A
Minimum load: 3A 2A 0.1A 0.1A 0.3A
Ripple: 50mv 120mv 50mv 120mv 50mv
Ripple/noise: 100mv 150mv 100mv 240mv 50mv
Line regulation: +/-1%
Load regulation: +/-5%, +/-5%, +/-10%, +/-10%, +/-5%
Cross regulation: +/-5%, +/-5%, +/-10%, +/-10%, +/-5%
Remote On/Off Control:

When PS-ON is pulled to TTL Low, the DC output is to be enabled.

When PS-OFF is pulled to TTL high, the DC output is to be disabled.

Overall performance:
DC Output: 400W maximum

Efficiency: minimum 67% at full load
Hold-up time: 16ms at maximum load & normal input voltage.

Description:
Short-circuit protection: A short circuit placed between the DC Return and the output shall cause No damage and the power supply shall shutdown.
Overpower protection: The power supply shall shut down when output power exceeds 130% to 160% oof full load and require a power on cycle be performed by the operate
MTBF: 100K hours at 25 degrees Celsius.

Environment conditions:
Operating temperature: 0 to 50 degrees Celsius
Cooling: by forced air
Storage temperature: -20 to 70 degrees Celsius
Humidity: 5% to 90%, non-condensing


Primary Competitive Advantages:
Product Features
Quality Approvals
Prompt Delivery

Safety/Quality Approval Details:
UL 1950 QQGQ2, UL 1950 QQGQ8, TUV Rheinland ( EN60950, IEC950 mod )

FCC part 15, Subpart B, Class B

EN55022 CISPR22 Class B, CE Make

EN61000-3-3;1995

EN61000-4-2, -3, -4, -5, -6, -8, -11

 

DIMENSION

L 180 x W 117 x H86 mm

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


          

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.