Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Power Supply
   1U /2U /3U Switching
     Power Supply

        1U
          -PS2009 
          -PS2008 
          -PS2007 
          -PS2006
          -PS2003
          -PS2002
        2U
          -PS2011
          -PS2010
          -PS2005
          -PS2004
          -PS2001
        3U
          -PS2014 
          -PS2013 
          -PS2012 
    ATX Switching Power
      Supply

    DC Power Supply
    Redundant Power
      Supply

    80 Plus Certified Power         Supply        
New
    Accessories

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy


                    

    1U / 2U /3U SWITCHING POWER SUPPLY :
 
PART # PS2011


ATX  7 Outputs Rails  Switching Power Supply for 2U  with 480W Output 


480 watts Output Power
7 Outputs Rails
EPS12V Application
Meet 2U Rackmount System
Dimensions: 100(W) x 70(H) x 239.5(D) mm

 


                                                                 SPECIFICATION 

Features:

  Active power Factor Correction

Harmonic: Meet EN61000-3-2 standards

Remote DC Sense on +5V and +3.3V

Universal Power Input

Short Circuit Protection

Over Current Protection

Over Voltage Protection

Over Power Protection

MTBF >100,000 Hours

General Specifications:

Input Range: 100 to 240 VAC, +/-10%

Power Factor: 0.95 minimum

Efficiency: 70% minimum, at full load

Hold up Time: 20mS minimum, at full load

PSON (Remote ON/OFF): TTL compatible signal

Power Good: 100 to 500 ms, TTL compatible signal

Cooling Fan: 60x60x25 mm

Operating Temperature: 0 to 50 degree

Operating Humidity: 20 to 90 %

EMI/RFI: CE, FCC class B and CISPR class B

Safety: UL, cUL, CB, TUV

Electrical Specifications:

Regulation, Ripple & Noise:

Output

+5V

+3.3V

+12V

-5V

-12V

5Vsb

Load Regulation

± 5%

± 5%

± 5%

± 10%

± 10%

± 5%

Cross Regulation

± 5%

± 5%

± 5%

± 10%

± 10%

± 5%

Line Regulation

± 1%

± 1%

± 1%

± 1%

± 1%

± 1%

Ripple & Noise

50mV

50mV

120mV

100mV

120mV

50mV

Input and Output Ratings:

Input

Output

Voltage

Frequency

Current

Watt

Load

+5V

+3.3V

+12V1

+12V2

-5V

-12V

5VSB

100– 240

VAC

47-63 Hz

8A max

480W

Max Load

30A

30A

18A

18A

0.3A

0.8A

2A

Min Load

1A

0A

0.5A

0.5A

0A

0A

0A

Note: 1. The +12V1 & +12V2 combine output currents maximum are 30A.

2. The +5 & +3.3 Volt combine total output shall not exceed 220W.

3. The +5, +3.3 and +12 Volt combine total output shall not exceed 380W.

4. Noise bandwidth is from DC to 20 MHz.


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                   

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.