Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

  Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

 

    1U Rack Mount 4K KVM / 2 KVM Console with Monitor and Keyboard 
         

 FREE GROUND SHIPPING. Learn More.  

          21-24" Rack LCD Panel                                                                             Back to top >>
Model Number Resolution Depth Features & Options KVM Options
LCD1U24-0124 inch 1920x1200 Rack Console
1920 x 1200 27.6" / 700mm
- 24.1" 1920x1200 Industrial Grade Monitor
- Optional SUN / MAC Keyboard with
  HotKeys
- TAA Compliant
- 2K KVM
LCD1U23-01
4K Rackmount KVM Console
3840 x 2160 25.6" / 650mm
- 23.8" Industrial Grade Monitor
- 4K UHD Monitor 3840x2160
- Optional MAC / SUN Keyboard
- TAA Compliant
 
 
- 4K KVM
LCD1U21-01Full HD Rackmount KVM Console
1920 x 1080 26.4" / 670mm
- 21" FHD 1080p Industrial Grade Monitor
- Optional SUN / MAC Keyboard with
  HotKeys
- TAA Compliant
- 2K KVM
          17" - 19" Rack LCD Panel                                                                       Back to top >>
Model Number Resolution Depth Features & Options KVM Options
LCD1U19-31 1920 x 1080
18.1" / 460mm
- High Brightness Industrial Grade LCD
- Brightness : 1000 cd/m2
- 18.5" Full HD 1080p Quality Monitor
- SUN Keboard option
- NDAA & TAA Compliant
- 2K KVM
FHD Rackmount KVM Console
 
LCD1U19-30
1920 x 1080
18.1" / 460mm
- 18.5" Full HD 1080p Quality Monitor
- SUN or MAC Keboard options
- TAA Compliant
 
- 2K KVM
1080p Rackmount KVM Console
 
LCD1U17-48  
1080p Rackmount KVM Console
1920 x 1080 26.97"/ 685mm
- 17" Full HD Quality LCD Display Monitor
- Dual Slide
 
 
- VGA KVM
- Cat6 KVM
- DVI KVM
- 2K KVM/ HDMI KVM
- IP KVM
 
LCD1U17-47

  4K Rackmount Monitor Keyboard Drawer KVM
  
3840 x 2160 15.98"/ 406mm
- 17.3" Industrial Grade LCD
- 4K Ultra HD Resolution 3840x2160
- Short Depth
 
 
- 4K KVM
 
* New HD 1080p, 2K KVM 
LCD1U17-461080p Rack Monitor Keyboard KVM Drawer
  

1920 x 1080 17.3" / 440mm
- 17" Full HD 1080p Industrial Grade Monitor
- Short Depth
- Optional SUN / MAC Keyboard with
  HotKeys
- TAA Compliant
- 2K KVM
 
LCD1U17-42

  4K Rack Monitor Keyboard KVM Drawer
3840 x 2160  25.6" / 650mm
- 17.3" Industrial Grade Monitor
- 4K UHD Resolution 3840x2160
- Dual Slide Rails
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
-4K KVM
 
LCD1U17-41

  4K Rack Monitor Keyboard KVM Drawer
   
3840 x 2160  15.7" / 400mm
- 17.3" Industrial Grade Monitor
- 4K UHD Resolution 3840x2160
- Short Depth
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
 
-4K KVM
 
LCD1U17-40 
  4K Rack KVM Console
   
3840 x 2160  18.1" / 480mm
- 17.3" Industrial Grade Monitor
- 4K UHD Resolution 3840x2160
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
 
-4K KVM
 
LCD1U17-39 
  FHD Rack KVM Console
 
1920 x 1080 15.7" / 400mm
- 17" FHD 1080p Monitor
- Optional SUN / MAC Keyboard with
  HotKeys
- TAA Compliant
- 2K KVM
 
LCD1U17-31  
FHD Rack KVM Consoles
1920 x 1080 25.6" / 650mm
- 17" Full HD Quality LCD Display Monitor
- Dual Slide
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
 
 
- 2K KVM
 
LCD1U17-30 
  FHD Rack KVM Console
 
1920 x 1080 18.9" / 480mm
- 17" FHD 1080p Monitor
- Optional SUN / MAC Keyboard with
  HotKeys
- TAA Compliant
- 2K KVM
 
LCD1U17-26

  Dual Rail FHD Rack Console KVM
1920 x 1200 25.6" / 650mm
- 17" Industrial Grade Monitor
- Ultra High Resolution 1920 x 1200
- Dual Slide
- TAA Compliant
- 2K KVM
 
LCD1U17-25

  FHD Rack Console KVM
1920 x 1200 18.9" / 480mm
- 16.2" Industrial Grade Monitor
- Ultra High Resolution 1920 x 1200
- Optional SUN Keyboard
- Optional MAC Keyboard
- TAA Compliant
 
 
- 2K KVM
 
 
 
LCD1U17-29
17 inch High Brightness Full HD
Rack Console KVM
1920 x 1080 18.9" / 480mm
- 17" High Brightness Full HD
  Industrial Grade LCD Display
- Brightness : 1000 cd/m2
- Optional SUN Keyboard
- Optional MAC Keyboard
- TAA Compliant
- 2K KVM

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.