|
Products
Rackmount KVM Console
1U Rackmount KVM with
Monitor
Number of Screen
3 / Triple Monitor ( 2U )
2 / Dual Monitor ( 2U )
1 / Single Monitor
Screen Resolution
3840 x 2160 / 4K
1920 x 1200 / Ultra High
1920 x 1080 / HD 1080p
1600 x 1200
1440 x 900
1280 x 1024
1152 x 900
1024 x 768
Features
Short Depth
Outdoor High Brightness /
Sunlight Readable
Dual Slide / Dual Rail
Scalable / Modular Design
Real Keyboard Mouse
SUN Hot Key Keyboard
KVM Type
VGA / DB-15 KVM
Cat5 KVM / Cat6 KVM
DVI KVM
KVM Over IP
HDMI KVM
DisplayPort / DP KVM
4K KVM / 2K KVM
Matrix KVM
2U Rackmount KVM with
Monitor
SUN KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
1RU Keyboard Video Monitor Mouse
Model LCD1U17-47
Nova Short Depth 1U Rack Mount 17" 4K Ultra HD Widescreen LED KVM Console
Optional 4K HDMI KVM Switch
4K 17" 1RU KVM
Console
LCD1U17-47

|
Features & Benefits
- 1U Rackmout 17.3" 4K ( UHD ) Widescreen LED KVM Console Drawer
- 3840 x 2160 native resolution
- Supports 1920 x 1080 & 1920 x 1200 resolution
- DisplayPort 1.4 video input, USB Keyboard / Mouse
- Go Green : LED-backlit Technology
- Ultra Short Depth design of 15.98" ( 406 mm) with Short Mounting Brackets: 14.96" to 24.4" / 380mm to 620mm or optional Long Mounting Brackets: 22.05" to 30"/560mm to 762mm
- Built-in stereo speakers
- Standard Windows 104-key Keyboard with touchpad mouse
- USB Hub
Options
- 4K HDMI 8-Port KVM Switch
- Long Mounting Brackets: 22.05" to 30"/560mm to 762mm
- 125V , 110V , 48V, 24V or 12V DC power
|
|
LCD Screen |
|
Display Size |
17.3" |
|
Panel Type |
4K Ultra High Defination ( UHD) |
|
Resolutions
|
Native Resolution up to 3840 x 2160
|
|
Viewing Angle
|
178/178 |
|
Contrast Ratio
|
1000
: 1 |
|
Brightness
|
400 cd/m2 |
|
Colors
|
16.7 M
|
|
Back Light
|
LED
|
|
Console Port |
|
DisplayPort
|
DP 1.4
/ HDCP2.2 |
HDMI |
HDMI 2.0 / HDCP2.2 |
USB Hub |
Single-Port Model: 1 Front USB Port, 2 Rear USB 2.0 Type A for peripheral USB devices
8-Port KVM Model: 1 USB port at rear |
|
Keyboard / Mouse |
USB 2.0 |
|
Keyboard
& Pointing Device |
|
|
Standard Windows Keyboard with Touchpad mouse |
|
Power Supply |
|
Input |
Auto-sensing 100 to 240VAC, 50 / 60Hz |
|
Environmental
|
|
Temperature
|
0 to 50
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
10~90%, non condensing |
|
Shock
|
10G acceleration (11ms duration) |
|
Vibration |
17 to 500Hz 1G PTP |
|
Mechanical |
|
Product Dimension
|
Single Port KVM Console :
17.4(W) x 15.98(D) x 1.65(H)inch /
443(W) x 406(D) x 42(H) mm
Multi-Port KVM Console :
17.4(W) x 18.1(D) x 1.65(H) inch/
4432(W) x 457.2(D) x 42(H) mm
|
|
Product Weight
|
Single Port KVM Console : 23.1lbs / 10.5kgs
Multi Port KVM Console: 24.2lbs /11kgs |
|
Mounting Range |
|
|
With Standard Short Mounting Brackets:
14.96" to 24.4" / 380mm to 620mm
With Optional Long Mounting Brackets:
22.05" to 30"/560mm to 762mm |
|
Regulatory Approval |
|
|
FCC, CE & RoHS Compliant
|
|
Free Ground Shipping. Learn More.
Gallery
|
|
|
Ordering Information
|
1 User |
Number of Console /
KVM Type |
No. of KVM port |
Cable |
Keyboard |
Part Number |
1 Local Console / Single Port KVM |
1 |
1 6-ft DisplayPort Cable,
1 6-ft HDMI Cable, 1 6-ft USB A Type Cable |
|
Touchpad |
LCD1U17-47-n |
1 Local Console /
Multi-Port 4K KVM /
HDMI KVM |
8 |
KVM cable not Included in unit price. Optional Cable:
- 4K HDMI KVM Cable ( LCD-A3008)
- 4K DisplayPort to HDMI KVM
Cable( LCD-A3009 )
|
Touchpad |
LCD1U17-47-8HD-n |
|
|
Optional Touch Screen
|
-TRB
|
Touch screen |
|
Optional DC Power |
-DC12
|
12V DC power supply |
|
-DC24
|
24V DC power supply |
|
-DC48
|
48V DC power supply |
|
-DC110
|
110V DC power supply
|
|
-DC125
|
125V DC power supply
|
|
|
|
Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |