|
Products
Rackmount KVM Console
1U Rackmount KVM with
Monitor
Monitor Support
Triple Monitor (3)
Dual Monitor (2)
Single Monitor (1)
Screen Resolution
3840 x 2160 / 4K
1920 x 1200 / Ultra High
1920 x 1080 / HD 1080p
1600 x 1200
1440 x 900
1280 x 1024
1152 x 900
1024 x 768
Features
Military Grade
Short Depth
Outdoor High Brightness /
Sunlight Readable
Dual Slide / Dual Rail
SUN Console
2U Rackmount KVM with
Monitor
SUN Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Rackmount Cabinet /
Server Rack
Rack PDU
Portable Rack Case
Wall Mount Rack
Wall Mount Cabinet
Power Supply
Accessories
23" Rack & Accessories
Return
Policy |
|
1U Rack Mount KVM Console with Dual Slide
Model LCD1U17-48
NOVA Dual Slide Rail 1RU 17" Full HD 1080p LED KVM Console
Optional HDMI KVM ( 2K KVM ) / DVI KVM / Cat6 KVM / DB-15 KVM
|
Dual Slide Rail KVM Console LCD1U17-48
|
Features
- Dual Slide 1U 17" FHD Industrail Grade widescreen Monitor Console
- Dual Slide
- Monitor slides and Keyboard slides operate
indpendently, which allows
leaving Monitor open while keyboard is withdrawn to closed position.
Perfect for viewing data 24/7 securely with rack cabinet door closed
- Mounting range: 19.69" - 39.37" / 500mm - 1,000mm
- Support Full HD with 1080p resolution
- Front USB for device access
- Standard Windows Keyboard with touchpad
Options
- HDMI, DisplayPort, SDI and Audio
- Optional 8 / 16 / 32 Port Cat6 HDMI KVM / DVI KVM / VGA KVM, DVI KVM, VAG Combo KVM, Simultaneous Users, IP KVM
- 250V , 125V , 110V , 48V, 24V or 12V DC power
|
|
LCD Screen |
|
LCD Type |
Full HD , 1080p Widescreen TFT LCD Panel
|
|
Display Size |
17.3 inch diagonal |
|
Resolutions
|
1920x1080 ( Support up to 1920x1200) |
|
Backlight |
LED |
|
Contrast
ratio
|
650
: 1
|
|
Brightness
|
300 cd/ m2 |
|
Max.
color
|
262K |
|
Viewing
angle
|
140° x 120° (H/V) |
|
Signal Input |
VGA , DVI-D, USB |
|
Keyboard
& Pointing Device |
Model
|
Windows Keyboard with Touchpad |
|
Power |
|
Input |
Auto-sensing 100 to 240VAC, 50 / 60Hz |
|
Environmental |
|
Temperature |
0 to 50
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
|
Relative Humidity |
10~90%, non
condensing |
| Shock |
10G acceleration (11ms duration) |
| Vibration |
17~500Hz 1G PTP |
|
Mechanical |
|
Product Dimension
|
18.98(W) x 26.97(D) x 1.75(H) inch/ 482(W) x 685(D) x 44.4(H) mm
|
|
Product Weight |
28.6lbs / 13kg |
|
|
|
Gallery
Other Options
Part Number
|
Description |
| Optional Video /Audio Inputs |
-HDMI
|
Add HDMI |
| -SPK |
Add speaker |
-DP
|
Add DisplayPort/ DP |
-SDI
|
Add SDI |
| Optional DC Power |
| -DC12 |
Change to 12V DC power supply
|
|
-DC24 |
Change to 24V DC power supply
|
| -DC48 |
Change to 48V DC power supply
|
-DC110
|
Change to 110V DC power supply
|
-DC125
|
Change to 125V DC power supply
|
-DC250
|
Change to 250V DC power supply
|
|
|
Home | Buy Online | About Us | Contact Us
Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. Legal.
|
|
| |