Products


   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Monitor Support
        Triple Monitor (3)
        Dual Monitor (2)
        Single Monitor (1)

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Military Grade
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        SUN Console

 
  2U Rackmount KVM with
  Monitor


  SUN Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   Portable Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Power Supply

   Accessories

   23" Rack & Accessories


   Return Policy



1U Rack KVM Drawer with Keyboard Video Monitor Mouse
Model LCD1U19-31


NOVA High Brightness 1U Rackmount 19" 1080p Industrial Grade LCD Monitor Keyboard Drawer
 Optional VGA KVM / VGA KVM w/USB Hub / Cat6 KVM / DVI KVM / HDMI KVM / 2K KVM
Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
TAA Compliant

 

   Features & Benefits
  • 1U 19" Industrial Grade Widescreen LED KVM Tray
  • Support Full HD with 1080p resolutio, 1920x1080
  • High Brightness 1000 nits LED Monitor
  • Windows 104-key Keyboard with touchpad or trackball.
  • Short depth design of 18.1" (460mm ) only
  • Handle with 2-Point Lock
  • TAA Compliant
   Options
General Information

Form Factor

1U Rack mounting on slide-out rails

LCD Screen

LCD Type

Industrial Grade TFT LCD Panel

Display Size

18.5 inch diagonal

Resolutions

Full HD 1080p, 1920x1080

Backlight

LED

Contrast ratio

1000 : 1

Brightness

1000 cd/ m2

Display area

408.98H x 230.04V(mm)

Panel color

16.7 million

Viewing angle

89/89/89/89

Signal Input

VGA, HDMI

LCD MTBF

50,000 hrs

Keyboard & Pointing Device

Model n or b
(Windows)

Standard Windows Keyboard, Touchpad or Trackball
Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Environmental
Temperature  -20 to 70 Degree Celsius (Operation)
 -20 to 70 Degree Celsius (Storage) 
Operating Humidity 10~90%, non condensing
Storage Humidity 5~95%, non condensing
Shock 10G peak acceleration (11ms duration) 
Vibration 10~300Hz, 0.5G RMS random vibration
Mechanical
Single port KVM Console
17.4(W) x 18.1(D) x 1.73(H) inch /
441.6(W) x 460(D) x 44 mm(H)
Multiport KVM Console 17.4 (W)x 22.8(D) x 1.73(H) inch /
441.6(W) x 580(D) x 44(H) mm
Product Weight 25.3lbs / 11.5kg (Single port KVM)
28lbs /12.5kg (Multiport KVM )
Compliance
  FCC, CE, RoHS3,
REACH & TAA Compliant
    Dimension

 

     Construction  

 


 Free Ground Shipping. Learn More.

Contact Us for Price


 

KVM Number of User Cascade Capacity Number of KVM Port Part Number Data Sheet &
User Manual
DB-15 KVM / 1 User
DB-15 KVM 1 Local User N/A 1 LCD1U19-31-n ( touchpad) Data Sheet
User Manual
LCD1U19-31-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Data Sheet &
User Manual for optional KVM Switch
DB-15 KVM / 1 User
DB-15 KVM 1 Local User Up to 8 level 8 LCD1U19-31-8KVM-n ( touchpad) Data Sheet

User Manual
LCD1U19-31-8KVM-b ( trackball)
8 LCD1U19-31-8KVM-n-u ( touchpad)
LCD1U19-31-8KVM-b-u ( trackball)
16 LCD1U19-31-16KVM-n-u ( touchpad)
LCD1U19-31-16KVM-b-u ( trackball)
DB-15 KVM / 2 Users
DB-15 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-31-8KVM2-n ( touchpad) Data Sheet

User Manual
LCD1U19-31-8KVM2-b( trackball)
16 LCD1U19-31-16KVM2-n ( touchpad)
LCD1U19-31-16KVM2-b ( trackball)
DB-15 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-31-8KVM2IP-n ( touchpad) Data Sheet

User Manual
LCD1U19-31-8KVM2IP-b( trackball)
16 LCD1U19-31-16KVM2IP-n ( touchpad)
LCD1U19-31-16KVM2IP-b ( trackball)
Cat6 KVM / 1 User
Cat6 KVM 1 Local User
Up to 8 level 8 LCD1U19-31-U8KVM-n ( touchpad) Data Sheet

User Manual
LCD1U19-31-U8KVM-b ( trackball)
16 LCD1U19-31-U16KVM-n ( touchpad)
LCD1U19-31-U16KVM-b ( trackball)
32 LCD1U19-31-U32KVM-n ( touchpad)
LCD1U19-31-U32KVM-b ( trackball)
Cat6 KVM / 2 Users
Cat6 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-31-U8KVM2-n ( touchpad) Data Sheet

User Manual
LCD1U19-31-U8KVM2-b ( trackball)
16 LCD1U19-31-U16KVM2-n ( touchpad)
LCD1U19-31-U16KVM2-b ( trackball)
32 LCD1U19-31-U32KVM2-n ( touchpad)
LCD1U19-31-U32KVM2-b ( trackball)
Cat6 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-31-U8KVM2IP-n ( touchpad) Data Sheet
)
User Manual
LCD1U19-31-U8KVM2IP-b ( trackball)
16 LCD1U19-31-U16KVM2IP-n ( touchpad)
LCD1U19-31-U16KVM2IP-b ( trackball)
32 LCD1U19-31-U32KVM2IP-n ( touchpad)
LCD1U19-31-U32KVM2IP-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Data Sheet &
User Manual of the KVM Switch
HDMI KVM ( 2K KVM) / 1 User
HDMI KVM
/ 2K KVM
1 Local User
1 level 8 LCD1U19-31-8HD-n ( touchpad) Data Sheet
User Manual
LCD1U19-31-8HD-b ( trackball)
DVI KVM / 1 User
DVI KVM 1 Local User
1 level 12 LCD1U19-31-12DVI-n ( touchpad) Data Sheet
User Manual
LCD1U19-31-12DVI-b ( trackball)
VGA KVM with USB Hub / 1 User
VGA KVM with USB Hub 1 Local User
1 level 8 LCD1U19-31-H8KVM-n ( touchpad) Data Sheet
User Manual
LCD1U19-31-H8KVM-b( trackball)
16 LCD1U19-31-H16KVM-n ( touchpad)
LCD1U19-31-H16KVM-b ( trackball)
VGA KVM with USB Hub / 2 Users
VGA KVM with USB Hub 1 Local User
+
1 Extended User
( Via Cat6 )
1 level 8 LCD1U19-31-H8KVM2-n ( touchpad) Data Sheet
User Manual
LCD1U19-31-H8KVM2-b( trackball)
16 LCD1U19-31-H16KVM2-n ( touchpad)
LCD1U19-31-H16KVM2-b ( trackball)
VGA KVM with USB Hub 1 Local User
+
1 Network IP User
( IP KVM)
1 level 8 LCD1U19-31-H8KVM2IP-n ( touchpad) Data Sheet
User Manual
LCD1U19-31-H8KVM2IP-b( trackball)
16 LCD1U19-31-H16KVM2IP-n ( touchpad)
LCD1U19-31-H16KVM2IP-b ( trackball)
Matrix VGA KVM / 2 ~ 4 Users
Matrix VGA KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-31-M82-n( touchpad) Data Sheet
User Manual
LCD1U19-31-M82-b( trackball)
16 LCD1U19-31-M162-n ( touchpad)
LCD1U19-31-M162-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U19-31-M83-n( touchpad)
LCD1U19-31-M83-b( trackball)
16 LCD1U19-31-M163-n ( touchpad)
LCD1U19-31-M163-b ( trackball)
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U19-31-M84-n( touchpad)
LCD1U19-31-M84-b( trackball)
16 LCD1U19-31-M164-n ( touchpad)
LCD1U19-31-M164-b ( trackball)
Matrix VGA KVM 1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-31-M83IP-n( touchpad) Data Sheet
User Manual
LCD1U19-31-M83IP-b( trackball)
16 LCD1U19-31-M163IP-n ( touchpad)
LCD1U19-31-M163IP-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-31-M84IP-n( touchpad)
LCD1U19-31-M84IP-b( trackball)
16 LCD1U19-31-M164IP-n ( touchpad)
LCD1U19-31-M164IP-b ( trackball)
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 8 LCD1U19-31-M84IP2-n( touchpad)
LCD1U19-31-M84IP2-b( trackball)
16 LCD1U19-31-M164IP2-n ( touchpad)
LCD1U19-31M-164IP2-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Data Sheet &
User Manual of the KVM Switch
Matrix Cat6 KVM / 2 - 4 Users
Matrix Cat6
KVM
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 16 LCD1U19-31-MU162-n( touchpad) Data Sheet
User Manual
LCD1U19-31-MU162-b( trackball)
32 LCD1U19-31-MU322-n ( touchpad)
LCD1U19-31-MU322-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U19-31-MU163-n( touchpad)
LCD1U19-31-MU163-b( trackball)
32 LCD1U19-31-MU323-n ( touchpad)
LCD1U19-31MU323-b ( trackball)
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U19-31-MU164-n( touchpad)
LCD1U19-31-MU164-b( trackball)
32 LCD1U19-31-MU324-n ( touchpad)
LCD1U19-31-MU324-b ( trackball)
Matrix Cat6
KVM
1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U19-31-MU163IP-n( touchpad) Data Sheet
User Manual
LCD1U19-31-MU163IP-b( trackball)
32 LCD1U19-31-MU323IP-n ( touchpad)
LCD1U19-31-MU323IP-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U19-31-MU164IP-n( touchpad)
LCD1U19-31-MU164IP-b( trackball)
32 LCD1U19-31-MU324IP-n ( touchpad)
LCD1U19-31-MU324IP-b ( trackball)
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 16 LCD1U19-31-MU164IP2-n( touchpad)
LCD1U19-31-MU164IP2-b( trackball)
32 LCD1U19-31-MU324IP2-n ( touchpad)
LCD1U19-31-MU324IP2-b ( trackball)

 

 Other Options                                                                                  

Part Number
Description
Optional Keyboard & Pointing Devices
-Sn
Change Windows Keyboard to SUN keyboard with touchpad
-Sb
Change Windows Keyboard to SUN keyboard with trackball
Optional Front USB Port
-UH
Front USB Port for device access ( *For Single Port Console only)
Optional Video /Audio Inputs
-DVI
DVI-D + Audio + VGA + HDMI + Speaker
* Single Port Chassis depth extended to 20.9" /530mm
-AU
VGA + HDMI + 2 speakers for HDMI
* Single Port Chassis depth extended to 20.9" /530mm
-DP-HDMI
VGA + DisplayPort + HDMI
* Single Port Chassis depth extended to 22.5" /572mm
-DP
DisplayPort + VGA + HDMI + Speaker
* Single Port Chassis depth extended to 20.9" /530mm
-BNC BNC + Audio IN + Speaker + VGA + HDMI
* Single Port Chassis depth extended to 20.9" /530mm
-AV BNC w/ RCA Adapter + Audio IN + Speaker + VGA + HDMI
* Single Port Chassis depth extended to 20.9" /530mm
-SDI
3G-SDI + VGA + HDMI + Speaker               
* Single Port Chassis depth extended to 20.9" /530mm
Optional DC Power
-DC12 Change to 12V DC power supply
* Single Port Chassis depth extended to 20.9" /530mm
-DC24 Change to 24V DC power supply
* Single Port Chassis depth extended to 20.9" /530mm
-DC48 Change to 48V DC power supply
* Single Port Chassis depth extended to 20.9" /530mm
-DC110
Change to 110V DC power supply      
* Single Port Chassis depth extended to 20.9" /530mm
-DC125
Change to 125V DC power supply      
* Single Port Chassis depth extended to 20.9" /530mm
-DC250
Change to 250V DC power supply      
* Single Port Chassis depth extended to 20.9" /530mm
Optional Dongles
LCD-A2001
VGA-USB Dongle
LCD-A2002
VGA-PS/2 Dongle
LCD-A2003
DVI-USB Dongle
LCD-A2004
HDMI -USB Dongle
LCD-A2005
DisplayPort -USB Dongle
LCD-A2006
USB-C / USB Dongle
Optional Cables
LCD-A3011 6-ft DVI-USB KVM cable
LCD-A3012 6-ft HDMI-USB KVM cable
LCD-A3004
6-ft DVI Console Cable
LCD-A3005
6-ft DVI KVM Cable
LCD-A3006
15-ft DVI KVM Cable
LCD-A3001
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable
LCD-A1019
6-ft Cascade Cable

 

 

Home    |   Buy Online   |   About Us  |   Contact Us  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.